Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 22YK98 Air Gun Manifold 1/4 Fnpt Automotive | AB7GKN

SPEEDAIRE 22YK98 Air Gun Manifold 1/4 Fnpt Automotive

Item: AB7GKN Model: 22YK98
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Manifold
ApplicationAir Line Coupling
ColorSilver
For Use WithAir Compressor
Length3"
MaterialAluminum
Outlet TypeAutomotive Interchange
Air Inlet1/4" FNPT
Manifold Diameter1/4"
Overall Length3"
Product TypeAir Gun Manifold

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.68
Ship length (cm)15.01
Ship width (cm)8
HS code7609000000
Country of OriginCN

Product Variants

ProductModelMaterialColorOutlet TypeApplicationPrice
SPEEDAIRE 22YK87 Air Gun Manifold 1/4 Fnpt In/out Aluminium | AB7GKB 22YK87AluminumSilver-Air Line Coupling€11.06
SPEEDAIRE 22YK88 Air Gun Manifold 3/8 Fnpt Inch 1/4 Out | AB7GKC 22YK88AluminumSilver--€7.52
SPEEDAIRE 22YK89 Air Gun Manifold 3/8 Fnpt Inlet/outlet | AB7GKD 22YK89AluminumSilver--€6.65
SPEEDAIRE 22YK91 Air Gun Manifold 3/8 Fnpt Inch 1/4 Out | AB7GKF 22YK91BrassBrass--€9.58
SPEEDAIRE 22YK99 Air Gun Manifold 1/4 Fnpt Industrial | AB7GKP 22YK99AluminumSilverIndustrial InterchangeAir Line Coupling€21.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22YK98 Air Gun Manifold 1/4 Fnpt Automotive
€26.57 /unit