Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 06Z-506 Hydraulic Hose Fitting Crimpable | AF6URN 20JV36

EATON 06Z-506 Hydraulic Crimp Fitting, Steel x Steel, JIC x Crimp

Item: AF6URN Model: 06Z-506Cross Ref: 20JV36
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id0.37"
Compatible HosesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 Thru -20), H1571 (-12 Only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 Only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 Thru -16), H1812 (-04 Thru -20), H0106 (-04 Thru -10), H0105 (-06 Thru -12, -20), H116 (-04, -06, -08), H115 (-04 Thru -20), H1982 (-06 Thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od3/8"
Construction StyleCrimp
Diameter1.067"
End Gender 1Male
End Size 19/16"
End Type 1JIC 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height1.06"
Hex Size 10.69"
Hose Cut-off Factor1.22"
Hose Dash Size-6
Inside Dia.0.26"
Item TypeFitting Assembly
Length2.29"
MaterialCarbon Steel
Outside Diameter1.07"
Thread SealantNo
Thread Size 19/16"-18
WarrantyHydraulics Warranty
Width1.06"
Fitting MaterialSteel x Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.3/8"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size9/16"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15
StandardsSAE J516
Thread Size9/16"-18
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.69
Ship length (cm)5.82
Ship width (cm)2.69
HS code7307929000
Country of OriginUS

Product Variants

ProductModelAngleInside Dia.HeightMaterialPrice
EATON 04Z-102 Hydraulic Hose Fitting Crimpable | AF6UNE 20JU51 04Z-102Straight0.17"22/25"Carbon Steel€12.78
EATON 04Z-104 Hydraulic Hose Fitting Crimpable | AF6UNF 20JU52 04Z-104Straight0.17"22/25"Carbon Steel€15.05
EATON 04Z-504 Hydraulic Hose Fitting Crimpable | AF6UNG 20JU53 04Z-504Straight0.17"22/25"Carbon Steel€20.64
EATON 04Z-505 Hydraulic Hose Fitting Crimpable | AF6UNH 20JU54 04Z-505Straight0.17"22/25"Carbon Steel€20.80
EATON 04Z-604 Hydraulic Hose Fitting Crimpable | AF6UNJ 20JU55 04Z-604Straight0.17"22/25"Carbon Steel€16.59
EATON 04Z-605 Hydraulic Hose Fitting Crimpable | AF6UNK 20JU56 04Z-605Straight0.17"22/25"Carbon Steel€17.51
EATON 04Z-664 Hydraulic Hose Fitting Crimpable | AF6UNL 20JU57 04Z-66490 Degree0.17"1.47"Carbon Steel€36.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 06Z-506 Hydraulic Crimp Fitting, Steel x Steel, JIC x Crimp
€22.84 /unit