EATON 02-175825 | AM8BWU

EATON 02-175825 Solenoid Valve Sv13-12-0-0-00

Item: AM8BWU Model: 02-175825
In Stock

Get it by Thursday, Jun 12

€157.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-12-2
Coil SeriesJ Series
Coil Wattage23 W
Compatible Fluid TypeAll General Purpose Hydraulic Fluids Such As: MIL-H-5606, SAE 10, SAE 20 Etc.
Connector TypeYazaki X-Type 2P Male, On Wire Leads
Flow Rate114 LPM
FunctionSolenoid Valve
Height2 23/25"
HousingNo
Housing MaterialAluminum
Installation TypeScrew In Cartridge
LeakageStandard
Length4.13"
Manual Override OptionKnob Type
MaterialCartridge Only
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
OperationPilot Operated
Port TypeCartridge Only
Pressure Rating350 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
Valve Torque Into Cavity128 N-m to 155 N-m
WarrantyHydraulics Warranty
Weight0.59 lbs.
Width1.53"

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)7.42
Ship length (cm)10.49
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelSeal MaterialVoltageOperationOperating Temp.Flow RateMaterialPrice
EATON 565548 | AK3KFY 565548------€79.71
EATON 565535 | AK3KFZ 565535------€81.14
EATON 565543 | AK3KJF 565543------€81.32
EATON 02-178640 | AK3KKU 02-178640Buna N-Electrically Operated-40°C to +100°C37 LPMCartridge Only€105.61
EATON 02-178658 | AK3KKZ 02-178658Buna N-Electrically Operated-40°C to +100°C11 LPMCartridge Only€113.22
EATON 02-178660 | AK3KLA 02-178660Buna N-Electrically Operated-40°C to +100°C11 LPMCartridge Only€108.98
EATON 02-160767 | AL4XUA 02-160767Buna N24VElectrically Operated-40°C to +100°C13 LPMCartridge Only€67.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-175825 Solenoid Valve Sv13-12-0-0-00
€157.81 /unit