EATON 02-113116 | AK3JZH

EATON 02-113116 Flow Control Valve Pcs4-10-0-160

Item: AK3JZH Model: 02-113116
In Stock

Get it by Tuesday, Jun 10

€81.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Adjustment TypeNo Operator
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-4
Differential Pressure11 Bar
FeaturesNone
Flow Rate38 LPM
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, Etc
FunctionFlow Control
Height1"
HousingNo
Installation TypeScrew In Cartridge
LeakageStandard
Length3.18"
Max. Flow Rate38 LPM
Number Of Housing Ports4
Number Of Valve Ports4
Operating Temp.-40°C to +120°C
OperationDifferential Pressure
Port TypeCartridge Only
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna-N
Spool SealNo
StyleFlow Restrictor
Valve MaterialSteel
Valve Torque Into Cavity68 N-m to 75 N-m
WarrantyHydraulics Warranty
Weight0.32 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)8.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPressure RatingFlow RateOperating Temp.Price
EATON 02-112940 | AK3JZG 02-112940210 Bar38 LPM-40°C to +120°C€81.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-113116 Flow Control Valve Pcs4-10-0-160
€81.38 /unit