Flat Shipping

Flat Shipping at €24.99 + VAT

3M 02230 Sanding Sheet 16-1/2 x 2-3/4in 80g Aluminium Oxide - Pack Of 500 | AB9WPL 2FWC6

3M 7000044880 246U Sanding Sheet, 2 3/4 Inch Width x 16 1/2 Inch Length, Aluminum Oxide, P80 Grit

Item: AB9WPL Model: 7000044880Cross Ref: 2FWC6 / 246U
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,159.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeGrade MED
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightE
ColorGreen
Grit80
Sheet Length16 1/2"
Sheet Width2 3/4"

Shipping Info:

Ship weight (kg) 9.828
Ship height (cm)11.68
Ship length (cm)44.2
Ship width (cm)39.88
HS code6805200000
Country of OriginCA

Product Variants

ProductModelSheet WidthSheet LengthAbrasive MaterialAbrasive GradeBacking MaterialBacking WeightColorCoating CoveragePkg. Qty.Price
3M 85909 Sanding Sheet 40 x 2 Inch M74 G Diamond | AB9JJE 2DHY4 70103080189"40"DiamondGrade MEDClothCRed-1€524.62
3M 99404 Sanding Sheet 11 x 9 Inch 100 G Aluminium Oxide - Pack Of 250 | AB9WQU 2FWP1 99404NA9"11"Aluminum OxideGrade MEDPaperCTan-250€276.77
3M 99405 Sanding Sheet 11 x 9 Inch 80 G Aluminium Oxide - Pack Of 250 | AB9WTR 2FXJ4 99405NA-CC9"11"Aluminum OxideGrade MEDPaperCBrownOpen25€215.81
3M 216U Sanding Sheet 11 x 9" P100 G Aluminium Oxide - Pack of 250 | AC2EDJ 2JDR6 600700058912 3/4"11"Aluminum OxideGrade MEDPaperAGoldOpen250€514.62
3M 99416 Sanding Sheet 11 x 9 Inch 80 G Garnet - Pack Of 250 | AC2EFU 2JEP1 700709271019"11"GarnetGrade MEDPaperDRedOpen25€32.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000044880 246U Sanding Sheet, 2 3/4 Inch Width x 16 1/2 Inch Length, Aluminum Oxide, P80 Grit
€1,159.08 /unit