Flat Shipping

Flat Shipping at €24.99 + VAT

EARNEST 823908G T Head Bolt Steel 1/2-13 x 2 1/8 - Pack Of 50 | AC6TYT 36G216

EARNEST 823908G T Head Bolt Steel 1/2-13 x 2 1/8 - Pack Of 50

Item: AC6TYT Model: 823908GCross Ref: 36G216
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT Head Bolt
FinishPlain
Head Width0.53"
Length Under Head2 1/8"
MaterialSteel
Rockwell HardnessRockwell C25 To C34
Slot Size1/2"
Tensile Strength120000 psi
Thread Length1 1/4"
Thread Size1/2"-13
Thread TypeCoarse
TypeMedium Strength
For T-slot Size1/2"
Head Height17/32"
Head Length1"
Head TypeT-Shape
Material GradeGrade 5
Measurement SystemInch
Minimum Tensile Strength120000 psi
Shank Length2 1/8"
Thread StandardUNC
ThreadingPartially Threaded

Shipping Info:

Ship weight (kg) 3.5325
Ship height (cm)12.95
Ship length (cm)17.53
Ship width (cm)12.45
HS code7318152065
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthHead WidthLength Under HeadSlot SizeMaterialRockwell HardnessThread TypePkg. Qty.Price
EARNEST 823905G T Head Bolt Steel 3/8-16 x 1 1/4 - Pack Of 100 | AC6TYP 36G213 823905G3/8"-161 1/4"0.405"1 1/4"3/8"SteelRockwell C25 To C34Coarse100€125.87
EARNEST 823906G T Head Bolt Steel 1/2-13 x 1 3/4 - Pack Of 50 | AC6TYQ 36G214 823906G1/2"-131 1/4"0.53"1 3/4"1/2"SteelRockwell C25 To C34Coarse50€132.09
EARNEST 823907G T Head Bolt Steel 1/2-13 x 2 - Pack Of 50 | AC6TYR 36G215 823907G1/2"-131 1/4"0.53"2"1/2"SteelRockwell C25 To C34Coarse50€146.03
EARNEST 823909G T Head Bolt Steel 1/2-13 x 2 1/2 - Pack Of 50 | AC6TYU 36G217 823909G1/2"-131 1/4"0.53"2 1/2"1/2"SteelRockwell C25 To C34Coarse50€89.17
EARNEST 823912G T Head Bolt Steel 3/4-10 x 2 3/4 - Pack Of 50 | AC6TYV 36G218 823912G3/4"-101 3/4"0.8"2 3/4"3/4"SteelRockwell C25 To C34Coarse50€249.05
EARNEST 823913G T Head Bolt Steel 3/4-10 x 3 - Pack Of 25 | AC6TYW 36G219 823913G3/4"-101 3/4"0.8"3"3/4"SteelRockwell C25 To C34Coarse25€159.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EARNEST 823908G T Head Bolt Steel 1/2-13 x 2 1/8 - Pack Of 50
€117.25 /unit