Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN GDB-5A Fuse 5a Gdb 250vac - Pack Of 5 | AA9BWX 1CC75

BUSSMANN GDB-5A Fuse 5a Gdb 250vac - Pack Of 5

Item: AA9BWX Model: GDB-5ACross Ref: 1CC75
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps5A
Body MaterialGlass
Body StyleCylindrical
Diameter5 mm
ElementSingle
Functionally Equal ToMersen/Gould GSB
Indicating / NonindicatingIndicating
Length20 ft.
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Voltage Rating250V AC
Ac Voltage Rating250V AC
Compatible Fuse Block SeriesHTB
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB
Equivalent Series217, GDB, GSB, S500
Fits Fuse Block StyleNonrejection
Fuse Size20 mm L x 5 mm dia.
Interrupt Rating35A at 250V AC
SeriesGDB Series
SpeedFast Acting
StandardsCE, UL GUIDE JDYX2
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)3.56
Ship width (cm)3.05
HS code8536100020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GDB-5A Fuse 5a Gdb 250vac - Pack Of 5
€55.54 /unit