EAGLE 1623B Transport Drum, 20 Gallon | CE6ZFD

EAGLE 1623B Transport Drum, 20 Gallon

Item: CE7RTB Model: 1623B
Limited Availability
€59.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransport Drum
Standard Logodot.png

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)78.74
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelMaterial ThicknessColorOutside Dia.Overall HeightInside Dia.Load CapacityClosure TypeVolumePrice
EAGLE 1656 Drum 55 Gallon Hdpe Yellow Polypropylene Ring | AB6HXJ 21RY21 1656-Yellow22 1/2"36.38"22 1/8"552 lbs.Lever Lock Ring57.5 gal.€194.81
EAGLE 1610MB Lab Pack Spill Containment 14 Gallon Blue | AC3DAA 2RNY7 1610MB-Blue15"26 1/2"13 1/2"220 lbs.Lever Lock Ring14 gal.€106.50
EAGLE 1601MB Lab Pack Spill Containment 30 Gallon Blue | AC3DAB 2RNY8 1601MB-Blue21 1/8"28 1/2"19"396 lbs.Lever Lock Ring30 gal.€129.52
EAGLE 1600SL Lab Packs with Screw-On Lid, Yellow, 114L Capacity, 57.2cm x 57.2cm Size | AC8LFC 3BE86 1600SL-Yellow22 1/2"28 1/4"19 7/8"3696 lbs.Screw On Lid30 gal.€88.56
EAGLE 1601 Lab Pack Drum Load Capacity 30 Gal | AD2THC 3TZW5 1601-Yellow21 1/8"28 1/2"16 5/8"220 lbs.Lever Lock Ring30 gal.€132.67
EAGLE 1652 Hazardous Material Storage Drum 20 Gal | AD2THD 3TZW6 1652-Yellow20 7/8"20 7/8"19"88 lbs.Lever Lock Ring20 gal.€114.99
EAGLE 1610Y Hazardous Material Storage Drum 14 Gal | AD2TWQ 3UAZ7 1610Y-Yellow15"26 1/2"13 1/2"143 lbs.Lever Lock Ring14 gal.€89.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1623B Transport Drum, 20 Gallon
€59.94 /unit