Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE GROUP CVC-63-2160-LG Cart Cover 60 x 21 x 63 Green Nylon | AC7VWY 38X207

EAGLE GROUP CVC-63-2160-LG Cart Cover 60 x 21 x 63 Green Nylon

Item: AC7VWY Model: CVC-63-2160-LGCross Ref: 38X207
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€484.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart Cover
ClosureHook And Loop
ColorGreen
FinishCoat
MaterialNylon
Overall Height63"
Overall Length60"
Overall Width21"
Esd ConductiveNo
FeaturesReinforced Top Corners
For Use WithAny Standard Eagle Cart
For Wire Shelf/cart TypeStationary Or Mobile Shelving

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)30.48
HS code6307909889
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorMaterialClosureFinishEsd ConductivePrice
EAGLE GROUP CVC-54-1836 Cart Cover 36 x 18 x 54 White Nylon | AC7VQG 38X075 CVC-54-183636"18"54"WhiteNylonHook And LoopCoat-€372.95
EAGLE GROUP CVC-63-1836 Cart Cover 36 x 18 x 63 White Nylon | AC7VQH 38X076 CVC-63-183636"18"63"WhiteNylonHook And LoopCoat-€379.14
EAGLE GROUP CVC-54-1848 Cart Cover 48 x 18 x 54 White Nylon | AC7VQJ 38X077 CVC-54-184848"18"54"WhiteNylonHook And LoopCoat-€394.23
EAGLE GROUP CVC-63-1848 Cart Cover 48 x 18 x 63 White Nylon | AC7VQK 38X078 CVC-63-184848"18"63"WhiteNylonHook And LoopCoat-€410.12
EAGLE GROUP CVC-54-1860 Cart Cover 60 x 18 x 54 White Nylon | AC7VQL 38X079 CVC-54-186060"18"54"WhiteNylonHook And LoopCoat-€419.70
EAGLE GROUP CVC-63-1860 Cart Cover 60 x 18 x 63 White Nylon | AC7VQM 38X080 CVC-63-186060"18"63"WhiteNylonHook And LoopCoat-€448.27
EAGLE GROUP CVC-54-2148 Cart Cover 48 x 21 x 54 White Nylon | AC7VQN 38X081 CVC-54-214848"21"54"WhiteNylonHook And LoopCoat-€391.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP CVC-63-2160-LG Cart Cover 60 x 21 x 63 Green Nylon
€484.77 /unit