Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SM20A8F372N Corner Guard, 96 Inch Height, 3 Inch Width, Classic Maple | CF2LAP 55LG62

ACROVYN SM20A8F372N Corner Guard, 96 Inch Height, 3 Inch Width, Classic Maple

Item: CF2LAP Model: SM20A8F372NCross Ref: 55LG62
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorClassic Maple
FinishAcrovyn
Height96"
MountingScrew In
Width3"
Cover MaterialPETG
For Angle90°
For LocationCafeterias, Common Areas, Hallways, Reception Areas
Includes(2) End Caps, Acrovyn Cover, Full Retainer
Includes HardwareHardware Included
Leg Width3"
Mounting TypeClip On
Nose Radius1/4"
Overall Height8 ft.
Projection3/8"
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Impact Resistant
Retainer MaterialAluminum
Retainer TypeSurface Mount
Shock AbsorptionShock Absorbing
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness0.078"

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUSA

Product Variants

ProductModelColorThicknessMaterialPrice
ACROVYN SM20CV8F372N Corner Guard, Classic Maple, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KWB 55LG66 SM20CV8F372NClassic Maple0.078"Acrovyn€150.19
ACROVYN SM20MCV8F372N Corner Guard, Classic Maple, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KWC 55LG73 SM20MCV8F372NClassic Maple0.078"Acrovyn€175.69
ACROVYN SM20CV4F372N Corner Guard, Classic Maple, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KWD 55LG65 SM20CV4F372NClassic Maple0.078"Acrovyn€75.91
ACROVYN SM20MCV4F372N Corner Guard, Classic Maple, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KWE 55LG72 SM20MCV4F372NClassic Maple0.078"Acrovyn€88.69
ACROVYN SM20CV10F372N Corner Guard, Classic Maple, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KWF 55LG67 SM20CV10F372NClassic Maple0.078"Acrovyn-
RFQ
ACROVYN SM20MCV10F372N Corner Guard, Classic Maple, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KWG 55LG74 SM20MCV10F372NClassic Maple0.078"Acrovyn-
RFQ
ACROVYN SSM20CV8F372N Corner Guard, Classic Maple, Acrovyn, 2 X 96 X 5/64 Inch Size | CF2KWH 55LG82 SSM20CV8F372NClassic Maple0.078"Acrovyn-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SM20A8F372N Corner Guard, 96 Inch Height, 3 Inch Width, Classic Maple