Flat Shipping

Flat Shipping at €24.99 + VAT

E-Z LOK 453-12 Self Locking Thread Insert, 17mm Length, 303 Stainless Steel, 14mm Drill Size | CG6NAK 4ZE44

E-Z LOK 453-12 Thread Insert, M12x1.75 Int. Thread Size, M16x2 Ext. Thread Size, 17 mm Lg., SS

Item: CG6NAK Model: 453-12Cross Ref: 4ZE44
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert
Drill Size14 mm
External ClassClass 6G
External Thread SizeM16 x 2
GradeGrade 303
HardnessRockwell Brinell 160
Internal ClassClass 6H
Internal Thread SizeM12 x 1.75
Length17 mm
MaterialStainless Steel
Min. Full Thread Depth3/4"
Power Driver4ZE57
System Of MeasurementMetric
Tensile Strength89900 psi
Thread TypeMetric Internal/Metric External
Wall TypeHeavy Wall
Brinell Hardness160
Compatible MaterialMetal
Compatible Tap SizeM16 x 2
Compatible With Grainger Part Number4ZE57
Display Qty5
Drill Bit Size14 mm
External Thread Fit6G
FeaturesPre Applied Adhesive Activates On Installation, Vibration Resistant
FinishPlain
Full Cure Time72 hrs.
Insert Diameter16 mm
Installation MethodBolt and Jam Nut, Drive Tool, Screwdriver
Internal Thread Fit6H
Material Grade/class18-8
Maximum Hole Diameter14 mm
Minimum Installation Depth19.05 mm
Overall Length17 mm

Shipping Info:

Ship weight (kg) 0.0405
Country of OriginUS

Product Details:

    • For Use on Metal

Product Variants

ProductModelInternal Thread SizeExternal Thread SizeMin. Full Thread DepthExternal ClassInternal ClassThread TypePower DriverWall TypePkg. Qty.Price
E-Z LOK 303-004 Self Locking Thread Insert, 1/4 Inch Length, 303 Stainless Steel, 5/32 Inch Drill | CG6MXE 4ZB64 303-004#4-40#10-329/32"Class 2AClass 2BCoarse Internal/Coarse External-Heavy Wall10€28.96
E-Z LOK 303-006 Self Locking Thread Insert, 9/32 Inch Length, 303 Stainless Steel, 7 Drill Size | CG6MXF 4ZB65 303-006#6-321/4"-2011/32"Class 2AClass 2BCoarse Internal/Coarse External4ZE51Heavy Wall5€16.54
E-Z LOK 303-008 Self Locking Thread Insert, 19/64 Inch Length, 303 Stainless Steel, F Drill Size | CG6MXG 4ZB66 303-008#8-325/16"-187/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE52Heavy Wall5€18.84
E-Z LOK 303-10 Self Locking Thread Insert, 11/16 Inch Length, 303 Stainless Steel, 49/64 Inch Drill | CG6MXH 4ZB67 303-105/8"-117/8"-913/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE59Heavy Wall5€43.46
E-Z LOK 303-12 Self Locking Thread Insert, 25/32 Inch Length, 303 Stainless Steel, 7/8 Inch Drill | CG6MXJ 4ZB68 303-123/4"-101"-87/8"Class 2AClass 2BCoarse4ZE60Heavy Wall5€89.80
E-Z LOK 303-3 Self Locking Thread Insert, 13/32 Inch Length, 303 Stainless Steel, 5/16 Inch Drill | CG6MXK 4ZB69 303-3#10-243/8"-1615/32"Class 2AClass 2BCoarse Internal/Coarse External4ZE53Heavy Wall5€21.24
E-Z LOK 303-332 Self Locking Thread Insert, 13/32 Inch Length, 303 Stainless Steel, 5/16 Inch Drill | CG6MXL 4ZB70 303-332#10-323/8"-1615/32"Class 2AClass 2BCoarse Internal/Coarse External4ZE53Heavy Wall5€26.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E-Z LOK 453-12 Thread Insert, M12x1.75 Int. Thread Size, M16x2 Ext. Thread Size, 17 mm Lg., SS
€37.27 /pack