Flat Shipping

Flat Shipping at €24.99 + VAT

E-Z LOK 303-10 Self Locking Thread Insert, 11/16 Inch Length, 303 Stainless Steel, 49/64 Inch Drill | CG6MXH 4ZB67

E-Z LOK 303-10 Thread Insert, 5/8 In - 11 Int. Thread Size, 7/8 In - 9 Ext. Thread Size, 11/16 In Lg., SS

Item: CG6MXH Model: 303-10Cross Ref: 4ZB67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert
Drill Size49/64"
External ClassClass 2A
External Thread Size7/8"-9
GradeGrade 303
HardnessRockwell Brinell 160
Internal ClassClass 2B
Internal Thread Size5/8"-11
Length11/16"
MaterialStainless Steel
Min. Full Thread Depth13/16"
Power Driver4ZE59
System Of MeasurementImperial
Tensile Strength89900 psi
Thread TypeCoarse Internal/Coarse External
Wall TypeHeavy Wall

Shipping Info:

Ship weight (kg) 0.09
Country of OriginUS

Product Details:

    • For Use on Metal

Product Variants

ProductModelInternal Thread SizeExternal Thread SizeMin. Full Thread DepthExternal ClassInternal ClassThread TypePower DriverWall TypePkg. Qty.Price
E-Z LOK 303-004 Self Locking Thread Insert, 1/4 Inch Length, 303 Stainless Steel, 5/32 Inch Drill | CG6MXE 4ZB64 303-004#4-40#10-329/32"Class 2AClass 2BCoarse Internal/Coarse External-Heavy Wall10€28.96
E-Z LOK 303-006 Self Locking Thread Insert, 9/32 Inch Length, 303 Stainless Steel, 7 Drill Size | CG6MXF 4ZB65 303-006#6-321/4"-2011/32"Class 2AClass 2BCoarse Internal/Coarse External4ZE51Heavy Wall5€16.54
E-Z LOK 303-008 Self Locking Thread Insert, 19/64 Inch Length, 303 Stainless Steel, F Drill Size | CG6MXG 4ZB66 303-008#8-325/16"-187/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE52Heavy Wall5€18.84
E-Z LOK 303-12 Self Locking Thread Insert, 25/32 Inch Length, 303 Stainless Steel, 7/8 Inch Drill | CG6MXJ 4ZB68 303-123/4"-101"-87/8"Class 2AClass 2BCoarse4ZE60Heavy Wall5€89.80
E-Z LOK 303-3 Self Locking Thread Insert, 13/32 Inch Length, 303 Stainless Steel, 5/16 Inch Drill | CG6MXK 4ZB69 303-3#10-243/8"-1615/32"Class 2AClass 2BCoarse Internal/Coarse External4ZE53Heavy Wall5€21.24
E-Z LOK 303-332 Self Locking Thread Insert, 13/32 Inch Length, 303 Stainless Steel, 5/16 Inch Drill | CG6MXL 4ZB70 303-332#10-323/8"-1615/32"Class 2AClass 2BCoarse Internal/Coarse External4ZE53Heavy Wall5€26.37
E-Z LOK 303-4 Self Locking Thread Insert, 7/16 Inch Length, 303 Stainless Steel, 23/64 Inch Drill | CG6MXM 4ZB71 303-41/4"-207/16"-141/2"Class 2AClass 2BCoarse Internal/Coarse External4ZE54Heavy Wall5€18.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E-Z LOK 303-10 Thread Insert, 5/8 In - 11 Int. Thread Size, 7/8 In - 9 Ext. Thread Size, 11/16 In Lg., SS
€50.78 /pack