Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO MDCSSI-1/16-25 Cord Stock Metal Detectable 1/16 x 25 Feet | AA8CET 16Z138

E JAMES & CO MDCSSI-1/16-25 Cord Stock Metal Detectable 1/16 x 25 Feet

Item: AA8CET Model: MDCSSI-1/16-25Cross Ref: 16Z138
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€513.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Stock
ColorBlue
Length25 ft.
MaterialSilicone
Temp. Range-40° to +450° , -40°F to +450°F
Tolerance-0.005" to +0.005"
TypeMetal Detectable
Cross Section0.07"
Cross Section ShapeRound
Oil ResistanceFair
Overall Length25 ft.
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.0828
Ship height (cm)2.54
Ship length (cm)30.96
Ship width (cm)30.96
HS code3926909980
Country of OriginUS

Product Variants

ProductModelTemp. RangeToleranceMaterialColorTypePrice
E JAMES & CO MDCSSI-1/32-10 Cord Stock Metal Detectable 1/32 x 10 Feet | AA8CEM 16Z133 MDCSSI-1/32-10-40°F to +450°F-0.005" to +0.005"SiliconeBlueMetal Detectable€264.72
E JAMES & CO MDCSSI-1/32-25 Cord Stock Metal Detectable 1/32 x 25 Feet | AA8CEN 16Z134 MDCSSI-1/32-25-40°F to +450°F-0.005" to +0.005"SiliconeBlueMetal Detectable€644.42
E JAMES & CO MDCSSI-1/32-50 Cord Stock Metal Detectable 1/32 x 50 Feet | AA8CEP 16Z135 MDCSSI-1/32-50-40°F to +450°F-0.005" to +0.005"SiliconeBlueMetal Detectable€1,260.29
E JAMES & CO MDCSSI-1/32-100 Cord Stock Metal Detectable 1/32 x 100 Feet | AA8CEQ 16Z136 MDCSSI-1/32-100-40°F to +450°F-0.005" to +0.005"SiliconeBlueMetal Detectable€2,463.42
E JAMES & CO MDCSI-1/16-10 Cord Stock Metal Detectable 1/16 x 10 Feet | AA8CER 16Z137 MDCSI-1/16-10-40°F to +450°F-0.005" to +0.005"SiliconeBlueMetal Detectable€190.40
E JAMES & CO MDCSSI-1/16-50 Cord Stock Metal Detectable 1/16 x 50 Feet | AA8CEU 16Z139 MDCSSI-1/16-50-40°F to +450°F-0.005" to +0.005"SiliconeBlueMetal Detectable€910.22
E JAMES & CO MDCSSI-1/16-100 Cord Stock Metal Detectable 1/16 x 100 Feet | AA8CEV 16Z140 MDCSSI-1/16-100-40°F to +450°F-0.005" to +0.005"SiliconeBlueMetal Detectable€1,779.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO MDCSSI-1/16-25 Cord Stock Metal Detectable 1/16 x 25 Feet
€513.98 /unit