Flat Shipping

Flat Shipping at €24.99 + VAT

ECONOCO EWH/H12 Hook, 1/2 Inch x 12 Inch x 1/2 Inch, 40 lb Load Capacity, Steel, Semi Gloss, White | CV2RJC

ECONOCO EWH/H12 Hook, 1/2 Inch x 12 Inch x 1/2 Inch, 40 lb Load Capacity, Steel, Semi Gloss, White

Item: CV2RJC Model: EWH/H12Cross Ref: 45KX11
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
ColorWhite
FinishSemi Gloss
Hook TypeSingle Standard Hook
Load Capacity40 lbs.
MaterialSteel
Overall Depth12"
Overall Height1/2"
Overall Width1/2"

Shipping Info:

Ship weight (kg) 9.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorFinishOverall HeightOverall WidthOverall DepthLoad CapacityMaterialHook TypePkg. Qty.Price
ECONOCO EBL/H1 Hook, 1/2 Inch x 1 Inch x 1/2 Inch, 15 lb Load Capacity, Steel, Semi Gloss, Black | CV2RHY EBL/H1BlackSemi Gloss1/2"1/2"1"15 lbs.SteelSingle Standard Hook96€62.56
ECONOCO EWH/H1 Hook, 1/2 Inch x 1 Inch x 1/2 Inch, 40 lb Load Capacity, Steel, Semi Gloss, White | CV2RHZ EWH/H1WhiteSemi Gloss1/2"1/2"1"40 lbs.SteelSingle Standard Hook96€62.29
ECONOCO EWH/H10 Hook, 1/2 Inch x 10 Inch x 1/2 Inch, 40 lb Load Capacity, Steel, Semi Gloss, White | CV2RJA EWH/H10WhiteSemi Gloss1/2"1/2"10"40 lbs.SteelSingle Standard Hook96€85.36
ECONOCO EBL/H12 Hook, 1/2 Inch x 12 Inch x 1/2 Inch, 15 lb Load Capacity, Steel, Semi Gloss, Black | CV2RJB EBL/H12BlackSemi Gloss1/2"1/2"12"15 lbs.SteelSingle Standard Hook96€98.94
ECONOCO EBL/H2 Hook, 1/2 Inch x 2 Inch x 1/2 Inch, 15 lb Load Capacity, Steel, Semi Gloss, Black | CV2RJD EBL/H2BlackSemi Gloss1/2"1/2"2"15 lbs.SteelSingle Standard Hook96€59.04
ECONOCO EBL/H4 Hook, 1/2 Inch x 4 Inch x 1/2 Inch, 15 lb Load Capacity, Steel, Semi Gloss, Black | CV2RJE EBL/H4BlackSemi Gloss1/2"1/2"4"15 lbs.SteelSingle Standard Hook96€62.22
ECONOCO EWH/H4 Hook, 1/2 Inch x 4 Inch x 1/2 Inch, 40 lb Load Capacity, Steel, Semi Gloss, White | CV2RJF EWH/H4WhiteSemi Gloss1/2"1/2"4"40 lbs.SteelSingle Standard Hook96€66.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO EWH/H12 Hook, 1/2 Inch x 12 Inch x 1/2 Inch, 40 lb Load Capacity, Steel, Semi Gloss, White
€101.35 /pack