Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6DYU4 Lock Washer External Zinc Fits 3/8 Inch - Pack Of 100 | AE8LYE

APPROVED VENDOR SEWIS0370-100P Lock Washer, 3/8 In Fits Bolt Size, External Tooth Lock, 0.694 In O.D., Zn Plated, 100 Pk

Item: AE8LYE Model: SEWIS0370-100PCross Ref: 6DYU4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishZinc Plated
Fits Bolt Sizes3/8"
GradeGrade 1050, Grade 1065
HardnessRockwell C38-C46
Inside Dia.0.398"
MaterialSpring Steel
Outside Dia.0.694"
System Of MeasurementImperial
Thickness1/25"
Thickness Tolerance0.032" to 0.04"
TypeExternal Tooth Lock

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)8.89
HS code7318210090
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SEWIS0370-100P Lock Washer, 3/8 In Fits Bolt Size, External Tooth Lock, 0.694 In O.D., Zn Plated, 100 Pk
€5.03 /pack