Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO CNES591/43/850T Sponge Roll Rubber 1/4x3/8 Inch 50 Feet | AF2WYJ 6YLV5

E JAMES & CO CNES591/43/850T Sponge Roll Rubber 1/4x3/8 Inch 50 Feet

Item: AF2WYJ Model: CNES591/43/850TCross Ref: 6YLV5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Roll
Backing TypePressure Sensitive Adhesive
ColorBlack
Elongation150%
FinishTextured
Length50 ft.
MaterialNeoprene, EPDM, SBR
Max. Temp.+225°F
Min. Temp.-70°F
Tensile Strength50 psi
Thickness1/4"
TypeClosed Cell
Width3/8"
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceFair
Compression Set35%
Density0.37 lbs.-cu. ft.
FirmnessExtra Soft (0 psi to 4 psi)
Firmness @ 25% Deflection3.5 psi
Foam Backing1 Sided Adhesive
Foam ShapeStrip
GradeFlame Resistant
Maximum Adhesive Temperature230°F
Maximum Temperature230°F
Minimum Adhesive Temperature-40°F
Minimum Temperature-40°F
Oil ResistanceGood
StandardsASTM D1056/2C3/SCE43/IIIA
Tensile Strength RatingGood (50 to 99 psi)
TextureSmooth
Thickness Tolerance+/-0.03125"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)30.96
Ship width (cm)30.96
HS code4008115000
Country of OriginUS

Product Variants

ProductModelThicknessElongationTensile StrengthMaterialColorMax. Temp.FinishTypePrice
E JAMES & CO CCNES1/16F25-25 Sponge Roll Rubber 1/16x42 Inch 25 Feet | AF2WFC 6YGJ9 CCNES1/16F25-250.062"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€214.58
E JAMES & CO CCNES-1/8F25-25 Sponge Roll Rubber 1/8x42 Inch 25 Feet | AF2WFD 6YGK0 CCNES-1/8F25-251/8"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€235.23
E JAMES & CO CCNES-3/16F25-25 Sponge Roll Rubber 3/16x42 Inch 25 Feet | AF2WFE 6YGK1 CCNES-3/16F25-250.188"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€322.97
E JAMES & CO CCNES-1/4F25-25 Sponge Roll Rubber 1/4x42 Inch 25 Feet | AF2WFF 6YGK2 CCNES-1/4F25-251/4"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€339.78
E JAMES & CO CCNES-3/8F25-25 Sponge Roll Rubber 3/8x42 Inch 25 Feet | AF2WFG 6YGK3 CCNES-3/8F25-253/8"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€587.17
E JAMES & CO CCNES-1/2F25-25 Sponge Roll Rubber 1/2x42 Inch 25 Feet | AF2WFH 6YGK4 CCNES-1/2F25-251/2"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€715.67
E JAMES & CO CCNES-1F25-25 Sponge Roll Rubber 1x42 Inch 25 Feet | AF2WFJ 6YGK6 CCNES-1F25-251"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€1,737.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CNES591/43/850T Sponge Roll Rubber 1/4x3/8 Inch 50 Feet
€18.88 /unit