E JAMES & CO CCNES-3/8F25-25 Sponge Roll Rubber 3/8x42 Inch 25 Feet | AF2WFG 6YGK3

E JAMES & CO CCNES-3/8F25-25 Sponge Roll Rubber 3/8x42 Inch 25 Feet

Item: AF2WFG Model: CCNES-3/8F25-25Cross Ref: 6YGK3
In Stock

Get it by Thursday, Jun 12

€613.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Roll
Backing TypePlain
ColorBlack
Elongation150%
FinishTextured
Length25 ft.
MaterialNeoprene, EPDM, SBR
Max. Temp.+225°F
Min. Temp.-70°F
Tensile Strength50 psi
Thickness3/8"
TypeClosed Cell
Width42"
Cell TypeClosed Cell
Oil ResistanceGood
StandardsASTM D1056/2A1/SCE41/II
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 10.125
Ship height (cm)106.68
Ship length (cm)35.56
Ship width (cm)35.56
HS code4008115000
Country of OriginUS

Product Variants

ProductModelThicknessElongationTensile StrengthMaterialColorMax. Temp.FinishTypePrice
E JAMES & CO CCNES1/16F25-25 Sponge Roll Rubber 1/16x42 Inch 25 Feet | AF2WFC 6YGJ9 CCNES1/16F25-250.062"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€214.58
E JAMES & CO CCNES-1/8F25-25 Sponge Roll Rubber 1/8x42 Inch 25 Feet | AF2WFD 6YGK0 CCNES-1/8F25-251/8"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€235.23
E JAMES & CO CCNES-3/16F25-25 Sponge Roll Rubber 3/16x42 Inch 25 Feet | AF2WFE 6YGK1 CCNES-3/16F25-250.188"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€322.97
E JAMES & CO CCNES-1/4F25-25 Sponge Roll Rubber 1/4x42 Inch 25 Feet | AF2WFF 6YGK2 CCNES-1/4F25-251/4"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€339.78
E JAMES & CO CCNES-1/2F25-25 Sponge Roll Rubber 1/2x42 Inch 25 Feet | AF2WFH 6YGK4 CCNES-1/2F25-251/2"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€715.67
E JAMES & CO CCNES-1F25-25 Sponge Roll Rubber 1x42 Inch 25 Feet | AF2WFJ 6YGK6 CCNES-1F25-251"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€1,737.13
E JAMES & CO CCNES11/4F25-25 Sponge Roll Rubber 1-1/4x42 In | AF2WFK 6YGK7 CCNES11/4F25-251 1/4"150%50 psiNeoprene, EPDM, SBRBlack+225°FTexturedClosed Cell€2,474.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CCNES-3/8F25-25 Sponge Roll Rubber 3/8x42 Inch 25 Feet
€613.77 /unit