E JAMES & CO 5346HG-1/16 Roll Buna High 1/16 x 36 Inch 100 Feet Black 70a | AC8WHP 3EGD1

E JAMES & CO 5346HG-1/16 Roll Buna High 1/16 x 36 Inch 100 Feet Black 70a

Item: AC8WHP Model: 5346HG-1/16Cross Ref: 3EGD1
In Stock

Get it by Tuesday, Jun 17

€3,067.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
Backing TypeNon Adhesive
ColorBlack
Durometer70A
Elongation250%
FinishSmooth
Length100 ft.
MaterialBuna N
Max. Temp.225°F
Min. Temp.-40°F
Tensile Strength1500 psi
Thickness0.062"
TypeHigh Grade
Width36"

Shipping Info:

Ship weight (kg) 59.7632
Ship height (cm)91.44
Ship length (cm)27.94
Ship width (cm)27.94
HS code4008210000
Country of OriginCN

Product Variants

ProductModelColorDurometerThicknessElongationMax. Temp.Tensile StrengthTypeMin. Temp.Price
E JAMES & CO 310-1/16 Roll Buna Fda 1/16 Th x 36 Inch Width 100 Feet Wh | AC8VZN 3EEU9 310-1/16White60A0.062"450%225°F1000 psiFDA Grade-30°F€2,030.14
E JAMES & CO 310-1/4 Roll Buna Fda 1/4 Th x 36 Inch Width 40 Feet Length White | AC8VZP 3EEV1 310-1/4White60A1/4"450%225°F1000 psiFDA Grade-30°F€3,654.90
E JAMES & CO 310-1/8 Roll Buna Fda 1/8 Th x 36 Inch Width 50 Feet Length White | AC8VZQ 3EEV2 310-1/8White60A1/8"450%225°F1000 psiFDA Grade-30°F€1,941.54
E JAMES & CO 310-3/16 Roll Buna Fda 3/16 Th x 36 Inch Width 40 Feet Wh | AC8VZR 3EEV3 310-3/16White60A0.188"450%225°F1000 psiFDA Grade-30°F€2,240.58
E JAMES & CO 4040-1/16 Roll Buna 1/16 T x 36 Inch Width 100 Feet Black 40a | AC8WFY 3EFU7 4040-1/16Black40A0.062"400%220°F800 psiCommercial Grade-30°F€1,956.37
E JAMES & CO 4040-1/2 Roll Buna 1/2 Th x 36 Inch Width 12 Feet Black 40a | AC8WFZ 3EFU8 4040-1/2Black40A1/2"400%220°F800 psiCommercial Grade-30°F€1,370.70
E JAMES & CO 4040-1/32 Roll Buna 1/32 T x 36 Inch Width 150 Feet Black 40a | AC8WGA 3EFU9 4040-1/32Black40A0.031"400%220°F800 psiCommercial Grade-30°F€1,248.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 5346HG-1/16 Roll Buna High 1/16 x 36 Inch 100 Feet Black 70a
€3,067.04 /unit