E JAMES & CO 310-1/8 Roll Buna Fda 1/8 Th x 36 Inch Width 50 Feet Length White | AC8VZQ 3EEV2

E JAMES & CO 310-1/8 Roll Buna Fda 1/8 Th x 36 Inch Width 50 Feet Length White

Item: AC8VZQ Model: 310-1/8Cross Ref: 3EEV2
In Stock

Get it by Tuesday, Jun 17

€2,336.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
Backing TypeNon Adhesive
ColorWhite
Durometer60A
Elongation450%
FinishSmooth
Length50 ft.
MaterialBuna N
Max. Temp.225°F
Min. Temp.-30°F
Tensile Strength1000 psi
Thickness1/8"
TypeFDA Grade
Width36"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set35%
Density1.4 g/cc
GradeFood Grade
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length50 ft.
Overall Width36"
ShapeRoll
StandardsASTM D2000 BF 507, FDA 21 CFR 177.2600
Tear Strength22 N/mm
TextureSmooth
Thickness Tolerance+/-0.017"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 62.0172
Ship height (cm)91.44
Ship length (cm)27.94
Ship width (cm)27.94
HS code4008210000
Country of OriginCN

Product Variants

ProductModelColorDurometerThicknessElongationMax. Temp.Tensile StrengthTypeMin. Temp.Price
E JAMES & CO 310-1/16 Roll Buna Fda 1/16 Th x 36 Inch Width 100 Feet Wh | AC8VZN 3EEU9 310-1/16White60A0.062"450%225°F1000 psiFDA Grade-30°F€2,030.14
E JAMES & CO 310-1/4 Roll Buna Fda 1/4 Th x 36 Inch Width 40 Feet Length White | AC8VZP 3EEV1 310-1/4White60A1/4"450%225°F1000 psiFDA Grade-30°F€3,654.90
E JAMES & CO 310-3/16 Roll Buna Fda 3/16 Th x 36 Inch Width 40 Feet Wh | AC8VZR 3EEV3 310-3/16White60A0.188"450%225°F1000 psiFDA Grade-30°F€2,240.58
E JAMES & CO 4040-1/16 Roll Buna 1/16 T x 36 Inch Width 100 Feet Black 40a | AC8WFY 3EFU7 4040-1/16Black40A0.062"400%220°F800 psiCommercial Grade-30°F€1,956.37
E JAMES & CO 4040-1/2 Roll Buna 1/2 Th x 36 Inch Width 12 Feet Black 40a | AC8WFZ 3EFU8 4040-1/2Black40A1/2"400%220°F800 psiCommercial Grade-30°F€1,370.70
E JAMES & CO 4040-1/32 Roll Buna 1/32 T x 36 Inch Width 150 Feet Black 40a | AC8WGA 3EFU9 4040-1/32Black40A0.031"400%220°F800 psiCommercial Grade-30°F€1,248.29
E JAMES & CO 4040-1/4 Roll Buna 1/4 Th x 36 Inch Width 24 Feet Black 40a | AC8WGB 3EFV1 4040-1/4Black40A1/4"400%220°F800 psiCommercial Grade-30°F€1,732.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 310-1/8 Roll Buna Fda 1/8 Th x 36 Inch Width 50 Feet Length White
€2,336.70 /unit