Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 330-1/8X Rubber Cspe 1/8 Inch Thick 2 x 36 In | AA9LFK 1DUE9

E JAMES & CO 330-1/8X Rubber Cspe 1/8 Inch Thick 2 x 36 In

Item: AA9LFK Model: 330-1/8XCross Ref: 1DUE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorBlack
Durometer60A
Elongation350%
FinishSmooth
Length36"
MaterialHypalon Rubber
Max. Temp.220°F
Min. Temp. Rating-20°F
Tensile Strength1500 psi
Thickness1/8"
TypeHigh Grade
Width2"
Abrasion ResistanceFair
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression Set40%
Density1.3 g/cc
GradeStandard
Maximum Temperature250°F
Minimum Temperature-40°F
Oil ResistanceGood
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 CE 610
Tear Strength25 N/mm
TextureSmooth
Thickness Tolerance+/-0.017"
Water ResistanceGood
Weather ResistanceGood

Shipping Info:

Ship weight (kg) 0.1926
Ship height (cm)0.51
Ship length (cm)91.44
Ship width (cm)5.08
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 330-1/16X Rubber Cspe 1/16 Inch Thick 2 x 36 In | AA9LFE 1DUE3 330-1/16X0.062"Hypalon RubberBlack60ASmooth-20°FHigh Grade€8.15
E JAMES & CO 330-3/32X Rubber Cspe 3/32 Inch Thick 2 x 36 In | AA9LFG 1DUE6 330-3/32X0.094"Hypalon RubberBlack60ASmooth-20°FHigh Grade€11.06
E JAMES & CO 330-3/16X Rubber Cspe 3/16 Inch Thick 2 x 36 In | AA9LFN 1DUF3 330-3/16X0.188"Hypalon RubberBlack60ASmooth-20°FHigh Grade€22.42
E JAMES & CO 330-1/4X Rubber Cspe 1/4 Inch Thick 2 x 36 In | AA9LFQ 1DUF6 330-1/4X1/4"Hypalon RubberBlack60ASmooth-20°FHigh Grade€30.03
E JAMES & CO 330-1/16Y Rubber Cspe 1/16 Inch Thick 4 x 36 In | AA9LFU 1DUF9 330-1/16Y0.062"Hypalon RubberBlack60ASmooth-20°FHigh Grade€14.85
E JAMES & CO 330-3/32Y Rubber Cspe 3/32 Inch Thick 4 x 36 In | AA9LFX 1DUG3 330-3/32Y0.094"Hypalon RubberBlack60ASmooth-20°FHigh Grade€22.68
E JAMES & CO 330-1/8Y Rubber Cspe 1/8 Inch Thick 4 x 36 In | AA9LGA 1DUG6 330-1/8Y1/8"Hypalon RubberBlack60ASmooth-20°FHigh Grade€31.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 330-1/8X Rubber Cspe 1/8 Inch Thick 2 x 36 In
€16.73 /unit