Flat Shipping

Flat Shipping at €24.99 + VAT

TYDENBROOKS V80031000-GRAI Security Seal Press, Lead And Wire Seals, Steel, 6 1/2 Inch Length | CU7DRW

TYDENBROOKS V80031000-GRAI Security Seal Press, Lead And Wire Seals, Steel, 6 1/2 Inch Length

Item: CU7DRW Model: V80031000-GRAICross Ref: 52CA01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPress
Body MaterialSteel
ColorSilver
For Use WithLead And Wire Seals
LegendNo Legend
Length6 1/2"
MaterialCarbon Steel
Number Of Digits0
Primary ApplicationGeneral Purpose Barrier
Security Seal BrandTydenbrooks
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TYDENBROOKS V80031000-GRAI Security Seal Press, Lead And Wire Seals, Steel, 6 1/2 Inch Length
€238.79 /unit