RIDGID 60638 Pressing Tool Kit, 2-1/2 To 4 Inch Capacity

Item: CM9BLG Model: 60638Cross Ref: 453D79
In Stock

Get it by Tuesday, Jun 10

€6,370.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressing Tool Kit
Compatible Fitting SystemViega MegaPress
Compatible Material TypeSteel
Compatible Pipe Size2 1/2" to 4"
Compatible Press Tool TypeStandard
IncludesPress Booster Kit
Kit Contents(3) Rings, Press Booster
Manufacturer Warranty LengthFull Lifetime
MaterialSteel
Overall Length27"
Product TypePress Kit

Shipping Info:

Ship weight (kg) 25.965
Ship height (cm)22.54
Ship length (cm)68.58
Ship width (cm)43.18
Country of OriginCH

Product Details:

    • With Press Booster Kit

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 60638 Pressing Tool Kit, 2-1/2 To 4 Inch Capacity
€6,370.57 /unit