Flat Shipping

Flat Shipping at €24.99 + VAT

DYNASONICS DXNP-AHS-NN Electronic Flowmeter, 1 Inch To 60 Inch For Pipe Size, Strap-On Assembly

Item: CP4AHU Model: DXNP-AHS-NNCross Ref: 49DE98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10,506.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Connection TypeStrap On Assembly
Display TypeLCD
Display UnitsAcre Feet, Cubic Feet, Cubic Meters, Feet, Gallons, Kilograms, Liquid Barrels, Liters, Mega Us Gallons, Meters, Oil Barrels, Pounds
Flow Range0.098-940420 GPM
Flow Rate Range0.098-940420 GPM
Fluid Temp.-40°F to +250°F
For Pipe Size1" to 60"
Power Required10-30V DC
Sensor TypeUltrasonic
TypeUltrasonic
Accuracy+/-1%
Cable Length20 ft.
Compatible Flow MaterialWater-Like Liquids
Connection Size60"
Flow Rate (maximum)40 GPM
Flow Rate (minimum)1 GPM
Flowmeter TypeUltrasonic
Includes TotalizerYes
Media Temp. Range-40°F to 350°F
Media Temperature (maximum)350°F
Media Temperature (minimum)-40°F
Overall Height7 4/5"
Overall Length9.4"
Overall Width3 4/5"
Product TypeFlow Meter
Pulse Rate33 pulses/gal.
StandardsCMETUS, IEC 61010-1:2001, NRTL
Voltage (maximum)5/10V

Shipping Info:

Ship weight (kg) 9
Ship height (cm)19.81
Ship length (cm)23.88
Ship width (cm)9.65
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNASONICS DXNP-AHS-NN Electronic Flowmeter, 1 Inch To 60 Inch For Pipe Size, Strap-On Assembly
€10,506.01 /unit