Flat Shipping

Flat Shipping at €24.99 + VAT

DYNAQUIP CONTROLS VAE2.A0 1/4 Carbon Steel Ball Valve Inline Fnpt 1/4 In | AE8FLM 6CX22

DYNAQUIP CONTROLS VAE2.A0 1/4 Carbon Steel Ball Valve Inline Fnpt 1/4 In

Item: AE8FLM Model: VAE2.A0 1/4Cross Ref: 6CX22
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialCarbon Steel
Ball Port StyleFull Port
Ball Valve Basic Body MaterialCarbon Steel
Ball Valve Product GroupManual
Body MaterialCarbon Steel
Body StyleInline
ColorBlack
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection TypeFNPT x FNPT
FinishChrome Plated
For MediaWater
Handle ColorGray
Handle Height1.78"
Handle Length2.99"
Handle MaterialCast Zinc Alloy
Handle TypeLever
Included MountingNot Applicable
Max. Pressure7000 psi WOG
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Applicable
Nominal Valve Size1/4"
Number Of Pieces3
Pipe Schedule CompatibilityNot Applicable
Pipe Size1/4"
PortFull
Pressure For Water7000 psi WOG
Seal MaterialNitrile
Seat MaterialDelrin
Stem FinishNickel Plated
Stem MaterialSteel
Stem TypeBlowout Proof
Temp. Range-20°F to +175°F
Valve Body StyleStraight
3-a ComplianceNot Rated
Coefficient Of Volume (cv)3
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLever
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)7000 psi
Media Temp Range-20°F to +175°F
Overall Length2.72"
StandardsROHS COMPLIANT
Vacuum Service Rating29 in. hg
Valve Body ColorBlack
Valve ConstructionThree-Piece
Valve SeriesVAE
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.6
Ship length (cm)20.07
Ship width (cm)9.91
HS code8481803070
Country of OriginDE

Product Variants

ProductModelMax. PressureStem MaterialHandle MaterialPipe SizeNumber Of PiecesPressure For WaterBody MaterialConnection TypePrice
DYNAQUIP CONTROLS VAE2.A0 1 1/4 Carbon Steel Ball Valve Inline Fnpt 1-1/4 In | AA8YZB 1AWC9 VAE2.A0 1 1/44600 psi WOGCarbon SteelCast Steel1 1/4"24600 psi WOGCarbon SteelFNPT x FNPT€339.87
DYNAQUIP CONTROLS VAE2.A0 1 1/2 Carbon Steel Ball Valve Inline Fnpt 1-1/2 In | AA8YZC 1AWD1 VAE2.A0 1 1/24600 psi WOGCarbon SteelCast Steel1 1/2"24600 psi WOGCarbon SteelFNPT x FNPT€444.27
DYNAQUIP CONTROLS VAE2.A00P 1/4 Carbon Steel Ball Valve Inline Fnpt 1/4 In | AA8ZDW 1AWU2 VAE2.A00P 1/47000 psi WOGCarbon SteelDie Cast Zinc1/4"37000 psi WOGCarbon SteelFNPT x FNPT€88.96
DYNAQUIP CONTROLS VAE2.A00P 3/8 Carbon Steel Ball Valve Inline Fnpt 3/8 In | AA8ZDX 1AWU3 VAE2.A00P 3/87000 psi WOGCarbon SteelDie Cast Zinc3/8"37000 psi WOGCarbon SteelFNPT x FNPT€100.13
DYNAQUIP CONTROLS VAE2.A00P 1/2 Carbon Steel Ball Valve Inline Fnpt 1/2 In | AA8ZDY 1AWU4 VAE2.A00P 1/25800 psi WOGCarbon SteelDie Cast Zinc1/2"35800 psi WOGCarbon SteelFNPT x FNPT€96.63
DYNAQUIP CONTROLS VAE2.A00P 3/4 Carbon Steel Ball Valve Inline Fnpt 3/4 In | AA8ZDZ 1AWU5 VAE2.A00P 3/44600 psi WOGCarbon SteelCast Steel3/4"34600 psi WOGCarbon SteelFNPT x FNPT€148.52
DYNAQUIP CONTROLS VAE2.A00P 1 Carbon Steel Ball Valve Inline Fnpt 1 In | AA8ZEA 1AWU6 VAE2.A00P 14600 psi WOGCarbon SteelCast Steel1"34600 psi WOGCarbon SteelFNPT x FNPT€174.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNAQUIP CONTROLS VAE2.A0 1/4 Carbon Steel Ball Valve Inline Fnpt 1/4 In
€68.07 /unit