Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 302195-0002 Cuvette, Vis, 500 PK | CV4LKN

DYNALON 302195-0002 Cuvette, Vis, 500 PK

Item: CV4LKN Model: 302195-0002Cross Ref: 12C187
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCuvettes
Basic MaterialPlastic
Body MaterialPolystyrene
Depth1/2"
Height1 3/4"
Max. Capacity4.5 mL
Overall Height45 mm
Overall Width12.5 mm
Width1/2"
Maximum Fill Volume4.5 mL
Overall Depth12.5 mm
StandardsFDA, REACH, ROHS

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall WidthOverall HeightMaterialDepthMaximum Fill VolumeMinimum Fill VolumePkg. Qty.Price
DYNALON 302375-0000 Cuvette Cap, 100 PK | CR2ZZD 302375-0000------100€45.40
DYNALON 402364 Cuvette Cap, 1000 PK | CR2ZZE 40236412.5 mm6.36 mm-1/2"--1€164.16
DYNALON 302225-0002 Cuvette, Uv-Vis, 500 PK | CV4LKK 302225-0002---1/2"--500€181.34
DYNALON 202285 Cuvette, Uv-Vis, 500 PK | CV4LKL 20228512 mm45 mm-1/2"--500€176.10
DYNALON 759080D Cuvette, Uv-Vis, Methacrylate, 4.5 Ml | CV4LKM 759080D--Methacrylate1/2"4.5 mL2.5 mL500€210.22
DYNALON 202295 Cuvette, Vis, 500 PK | CV4LKP 202295---1/2"--500€123.11
DYNALON 302205-0002 Cuvette, Vis, 500 PK | CV4LKQ 302205-000212.5 mm45 mm-1/2"--500€150.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 302195-0002 Cuvette, Vis, 500 PK
€170.49 /pack