Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TE2C6L3.0-PD Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 3 Inch X 3 Inch Tube Od | CT2KPZ

MAXPURE TE2C6L3.0-PD Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 3 Inch X 3 Inch Tube Od

Item: CT2KPZ Model: TE2C6L3.0-PDCross Ref: 792PL6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€326.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
ColorSilver
Exterior FinishLight Polish
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter3"
Fitting Side B Connection TypeClamp
Fitting Side B Tube Outer Diameter3"
GradeGrade 316L
Interior FinishElectro Polished
Interior Smoothness15µin.
MaterialStainless Steel
Resistance PropertiesCorrosion Resistant
Specific Fitting Angle90°
Specific Fitting ShapeElbow Adapter
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade316L
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.7947
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessSpecific Fitting ShapeExterior FinishFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Connection TypeInterior SmoothnessOverall LengthPrice
MAXPURE TE2C6L1.5-PC Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od | CT2KPN TE2C6L1.5-PC0.065"Elbow AdapterLight PolishOrbital Weld1 1/2"Clamp20µin.-€108.03
MAXPURE TE2C6L1.5-PD Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od | CT2KPP TE2C6L1.5-PD0.065"Elbow AdapterLight PolishOrbital Weld1 1/2"Clamp15µin.-€129.01
MAXPURE TE2C6L1.0-PC Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1 Inch X 1 Inch Tube Od | CT2KPQ TE2C6L1.0-PC0.065"Elbow AdapterLight PolishOrbital Weld1"Clamp20µin.-€86.43
MAXPURE TE2C6L.5-PC Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1/2 Inch X 1/2 Inch Tube Od | CT2KPR TE2C6L.5-PC0.065"Elbow AdapterLight PolishOrbital Weld1/2"Clamp20µin.-€117.70
MAXPURE TE2C6L.5-PD Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1/2 Inch X 1/2 Inch Tube Od | CT2KPT TE2C6L.5-PD0.065"Elbow AdapterLight PolishOrbital Weld1/2"Clamp15µin.-€135.82
MAXPURE TE2C6L2.5-PM Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od | CT2KPU TE2C6L2.5-PM0.065"Elbow Adapter32 RAOrbital Weld2 1/2"Clamp15µin.-€275.95
MAXPURE TE2C6L2.5-PC Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od | CT2KPV TE2C6L2.5-PC0.065"Elbow AdapterLight PolishOrbital Weld2 1/2"Clamp20µin.-€210.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TE2C6L3.0-PD Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 3 Inch X 3 Inch Tube Od
€326.65 /unit