Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 208685-0005 Carboy Narrow Mouth 5L HDPE Translucent | AH2AXZ 24AN05

DYNALON 208685-0005 Carboy Narrow Mouth 5L HDPE Translucent

Item: AH2AXZ Model: 208685-0005Cross Ref: 24AN05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarboy
AutoclavableNo
Body ColorWhite
Body MaterialHDPE
Body TypeTranslucent
Brim Capacity5.5L
Capacity1.32 gal.
Closure MaterialHDPE
Handle StyleIntegral Shoulder
Height13.15"
Basic MaterialPlastic
Body Diameter170 mm
Capacity - Ml5L
ClarityTranslucent
Closure TypeScrew On
Includes ClosureYes
Overall Depth170.2 mm
Overall Height345 mm
Overall Width170 mm
Product TypeCarboy

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)17.78
Ship length (cm)38.1
Ship width (cm)25.4
Country of OriginIT

Product Details:

    • Labware Height - Metric : 345.4mm

Product Variants

ProductModelCapacityHeightAutoclavableBody MaterialHandle StyleBody ColorClosure MaterialBody TypePrice
DYNALON 208605-0025 Carboy Narrow Mouth 25l Hdpe Translucent | AB7UGQ 24AM99 208605-002525L22 1/5"No-----€145.42
DYNALON 405624 Carboy Heavy Weight 5 Gallon Hdpe | AD2XRX 3WAK4 405624--------€61.12
DYNALON 208605-0005 Carboy Narrow Mouth 5L HDPE Translucent | AH2AXT 24AM97 208605-00051.32 gal.13.15"NoHDPEIntegral ShoulderWhiteHDPETranslucent€73.36
DYNALON 208605-0010 Carboy Narrow Mouth 10L HDPE Translucent | AH2AXU 24AM98 208605-00102.64 gal.16.7"NoHDPEIntegral ShoulderWhiteHDPETranslucent€85.56
DYNALON 208605-0050 Carboy Narrow Mouth 50L HDPE Translucent | AH2AXV 24AN01 208605-005013.21 gal.27 3/5"NoHDPEIntegral ShoulderWhiteHDPETranslucent€295.52
DYNALON 208675-0005 Carboy Wide Mouth 5L HDPE Translucent | AH2AXX 24AN03 208675-00051.32 gal.13.15"NoHDPEIntegral ShoulderWhiteHDPETranslucent€45.18
DYNALON 208675-0010 Carboy Wide Mouth 10L HDPE Translucent | AH2AXY 24AN04 208675-00102.64 gal.16.7"NoHDPEIntegral ShoulderWhiteHDPETranslucent€73.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 208685-0005 Carboy Narrow Mouth 5L HDPE Translucent
€55.15 /unit