BOSTON GEAR SF862BR-45K-B7-M1 Worm Gear Reducer, Input Flange

Item: AL6JZX Model: SF862BR-45K-B7-M1
Limited Availability
€2,474.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Drive
Base/mounting AttachmentNo Base
Exact Gear Ratio47.316
Fan CooledNo
Input Motor Hp3.00 HP at AGMA Service Class I
Input Power2.00 hp
Input StyleF Standard Quill Flange
Max Output Torque Capacity3,407 in lb
Motor Frame SizeB7 - 140TC/180C
Motor Hp3.00
Output Bore/shaft Diameter1.5000 in
Output Speed38.0 RPM
Pre-lubricatedYes
Rated Efficiency91%
Ratio45:1
Recommended LubricationKlubersynth UH1 6-460
Reduction StagesDouble
Reduction Type800BR Series Helical-Worm
Weight75.000 lb

Shipping Info:

Ship weight (kg) 34.695
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpInput RpmOutput TypeRotationFinishMaterialMounting TypePrice
BOSTON GEAR SF832BR-11K-B7-M1 | AL6JXW SF832BR-11K-B7-M1--------€1,217.65
BOSTON GEAR SF832BR-16K-B7-M1 | AL6JXX SF832BR-16K-B7-M1--------€1,217.65
BOSTON GEAR SF832BR-8.0K-B5-M1 | AL6JXZ SF832BR-8.0K-B5-M1--------€1,217.65
BOSTON GEAR SF833BR-180K-B5-M1 | AL6JYA SF833BR-180K-B5-M1--------€1,502.99
BOSTON GEAR SF842BR-100K-B5-M1 | AL6JYB SF842BR-100K-B5-M1100:13/4 hp17 RPMHollow ShaftRight HandStandard PaintCast IronNo Base€1,608.29
BOSTON GEAR SF842BR-140K-B5-M1 | AL6JYD SF842BR-140K-B5-M1--------€1,608.29
BOSTON GEAR SF842BR-16K-B7-M1 | AL6JYE SF842BR-16K-B7-M1--------€1,608.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SF862BR-45K-B7-M1 Worm Gear Reducer, Input Flange
€2,474.42 /unit