Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 208075-1500 Scoop Rounded HDPE 1500mL White PK5 | AH2AYN 24AN21

DYNALON 208075-1500 Scoop Rounded HDPE 1500mL White PK5

Item: AH2AYN Model: 208075-1500Cross Ref: 24AN21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScoop
Capacity1500 mL
ColorWhite
MaterialHDPE
Overall Length15.7"
TypeRounded
AutoclavableNo
Bowl Length - Metric28.78cm
Capacity - Ml1.5L
Capacity - Oz50.75 fl. oz.
CoatingUncoated
Handle Length11.1cm
Overall Length - Imperial15 3/4"
Overall Width16cm
Overall Width - Imperial6 1/4"
Product TypeScoop
StandardsFDA GRADE MATERIAL
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)33.02
Ship length (cm)48.26
Ship width (cm)33.02
Country of OriginIT

Product Variants

ProductModelTypeOverall LengthCapacityHandle LengthOverall WidthMaterialColorPkg. Qty.Price
DYNALON 607105 Scoop Low Density Polyethylene 25ml | AF3PTA 8AMN6 607105Corrosion Resistant5 1/4"25 mL2"1 3/4"HDPEWhite1€2.85
DYNALON 107154-0005 Scoop Hdpe 1/2 Gal | AF4AGB 8N406 107154-0005Corrosion Resistant13 1/2"-5 1/2"5 3/4"HDPEWhite1€64.74
DYNALON 108085-600 Scoop Ladle Hdpe 600ml | AF4RTV 9HU33 108085-600Ladle Scoop15"600 mL10"4"HDPEWhite1€23.63
DYNALON 606055 Scoop Ldpe 15 Ml | AF4TVT 9K026 606055Corrosion Resistant4 1/2"15 mL--HDPE-1€2.32
DYNALON 606075 Scoop Ldpe 110 Ml | AF6BXY 9WED9 606075Corrosion Resistant8 1/2"110 mL3"3"HDPEWhite1€4.47
DYNALON 208075-0250 Scoop Rounded HDPE 250mL White PK5 | AH2AYK 24AN18 208075-0250Rounded9 4/5"250 mL-3 3/5"HDPEWhite5€61.88
DYNALON 208075-0500 Scoop Rounded HDPE 500mL White PK5 | AH2AYL 24AN19 208075-0500Rounded11 4/5"500 mL-4 1/2"HDPEWhite5€73.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 208075-1500 Scoop Rounded HDPE 1500mL White PK5
€129.00 /pack