Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PLE42 Cam and Groove Coupling, 3/4 Inch Coupling Size, 3/4 Inch Hose Fitting Size | CP7ETW

GRAINGER PLE42 Cam and Groove Coupling, 3/4 Inch Coupling Size, 3/4 Inch Hose Fitting Size

Item: CP7ETW Model: PLE42Cross Ref: 55MV31
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialAluminum
Connection TypeNPT
Coupling ComponentSocket
Coupling Size3/4"
Coupling TypeType B
Gasket MaterialNitrile
Hose Fitting GenderMale
Hose Fitting Size3/4"
Includes Locking ArmYes
Max. Working Pressure @ 70 Deg. F250 psi
Overall Length2.172"
Socket Inside Diameter1.281"
Thread Size3/4"-14
TypeMNPT

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureCompatible Tube MaterialOverall LengthSpecific Fitting ShapeMaterialFitting Side B GenderFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePkg. Qty.Price
GRAINGER 75194LF Coupling, Brown | CP7ATX 75194LF150 psiCopper, CPVC-CouplingBrass---1€21.97
GRAINGER 75011LF Coupling, Brown | CP7ATY 75011LF150 psiCopper, CPVC, PEX-CouplingBrass---1€12.97
GRAINGER 75013LF Coupling, Brown | CP7ATZ 75013LF150 psiCopper, CPVC, PEX-CouplingBrass---1€14.45
GRAINGER 75018LF Coupling, Brown | CP7AUL 75018LF150 psiCopper, CPVC, PEX-ElbowBrass---1€13.23
GRAINGER 75195LF Coupling, Brown | CP7AUP 75195LF150 psiCopper, CPVC-CouplingBrass---1€29.41
GRAINGER 75012LF Coupling, Brown | CP7AUR 75012LF150 psiCopper, CPVC, PEX-CouplingBrass---1€15.13
GRAINGER PLE53 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CP7ETM PLE53--4"-----1€15.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PLE42 Cam and Groove Coupling, 3/4 Inch Coupling Size, 3/4 Inch Hose Fitting Size
€16.15 /unit