DYNABRADE 50302 Air Grinder 12000 Rpm 11-3/4 Inch Length | AB8FMR 25H858

DYNABRADE 50302 Air Grinder 12000 Rpm 11-3/4 Inch Length

Item: AB8FMR Model: 50302Cross Ref: 25H858
In Stock

Get it by Tuesday, Jun 17

€1,846.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Grinder
Air Inlet GenderFemale
Anti-restart TechnologyYes
Average Cfm @ 15 Sec. Run Time10 CFM
Cfm @ Full Load40 CFM
Dust ManagementDust Guard
DutyHeavy Duty
ExhaustRear
Exhaust LocationRear
Free Speed12000 RPM
Grip MaterialComposite
Grip StyleBarrel Grip
Handle MaterialComposite
Head TypeStandard Head
IncludesReversible Side Handle
Kit Contents(1) Bare Tool
Lever TypeSafety Lever
LockYes
Min. Hose Size3/8"
OrientationAngle
Overall Length11 3/4"
Power SourceAir Powered
ReachExtended Reach
Required Pressure90 psi
Safety Stop MechanismsSaftey Lever
Switch LocationSide
Switch TypeLever
Throttle TypeLever , Safety Lever
Variable SpeedNo
Wheel Dia.4"
Air Consumption40 CFM
Air Inlet3/8" NPT Female
Air Inlet Connection Size3/8"
Air Inlet TypeNPT
Air Pressure90 psi
Anti-kickback Clutch TypeNone
Brake TypeNone
For Wheel TypeType 27
Grinder OrientationAngle
Grinder TypeType 27
Horsepower1 hp
Max. Speed12000 RPM
Number Of Speed Settings1
Spindle Thread Size3/8"-24
StandardsCE CERTIFIED, EAC CERTIFIED
Tether StyleNot Tether Capable
Tool Weight5.5 lbs.
Wheel Diameter4"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)7.62
Ship length (cm)29.85
Ship width (cm)41.91
HS code8467111040
Country of OriginUS

Product Variants

ProductModelOverall LengthExhaust LocationHpDutySwitch TypePrice
DYNABRADE 50303 Air Grinder 12000 Rpm 8 Inch Length | AB8FMT 25H859 503038"Side1 1/5 hpHeavy DutyLever€1,757.76
DYNABRADE 52706 Air Grinder 12000 Rpm 7-1/2 Inch Length | AB8FQQ 25H931 527067 1/2"Rear2/5 hpHeavy DutyLever€1,270.33
DYNABRADE 52715 Air Grinder 12000 Rpm 7-3/4 Inch Length | AB8FQT 25H933 527157 3/4"Side-Heavy DutyLever€978.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 50302 Air Grinder 12000 Rpm 11-3/4 Inch Length
€1,846.15 /unit