DYNABRADE 52706 Air Grinder 12000 Rpm 7-1/2 Inch Length | AB8FQQ 25H931

DYNABRADE 52706 Air Grinder 12000 Rpm 7-1/2 Inch Length

Item: AB8FQQ Model: 52706Cross Ref: 25H931
In Stock

Get it by Friday, Jun 13

€1,270.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Grinder
Air Inlet GenderFemale
Anti-restart TechnologyYes
Average Cfm @ 15 Sec. Run Time5.75 CFM
Cfm @ Full Load23 CFM
Dust ManagementDust Guard
DutyHeavy Duty
ExhaustRear
Exhaust LocationRear
Free Speed12000 RPM
Grip MaterialComposite
Grip StyleBarrel Grip
Handle MaterialComposite
Head TypeStandard Head
Hp2/5 hp
Kit Contents(1) Bare Tool
Lever TypeSafety Lever
LockYes
Min. Hose Size1/4"
OrientationAngle
Overall Length7 1/2"
Power SourceAir Powered
ReachStandard Reach
Required Pressure90 psi
Safety FeaturesSafety Lock Lever
Safety Stop MechanismsSaftey Lever
Switch LocationTop
Switch TypeLever
Throttle TypeLever , Safety Lever
Variable SpeedNo
Wheel Dia.4"
Air Consumption23 CFM
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
Anti-kickback Clutch TypeNone
Brake TypeNone
For Wheel TypeType 27
Grinder OrientationAngle
Grinder TypeType 27
Horsepower0.4 hp
IncludesMfr. No. 95541 Gear Oil Gun, Mfr. No. 95848 Gear Oil, Wheel Guard and Flanges
Max. Speed12000 RPM
Number Of Speed Settings1
Spindle Thread Size3/8"-24
StandardsCE CERTIFIED, EAC CERTIFIED
Tether StyleNot Tether Capable
Tool Weight1.7 lbs.
Wheel Diameter4"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)10.8
Ship length (cm)27.31
Ship width (cm)15.88
HS code8467111040
Country of OriginUS

Product Variants

ProductModelOverall LengthExhaust LocationHpDutySwitch TypePrice
DYNABRADE 50302 Air Grinder 12000 Rpm 11-3/4 Inch Length | AB8FMR 25H858 5030211 3/4"Rear-Heavy DutyLever€1,846.15
DYNABRADE 50303 Air Grinder 12000 Rpm 8 Inch Length | AB8FMT 25H859 503038"Side1 1/5 hpHeavy DutyLever€1,757.76
DYNABRADE 52715 Air Grinder 12000 Rpm 7-3/4 Inch Length | AB8FQT 25H933 527157 3/4"Side-Heavy DutyLever€978.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 52706 Air Grinder 12000 Rpm 7-1/2 Inch Length
€1,270.33 /unit