DYNABRADE 48036  | CW4XUC

DYNABRADE 48036

Item: CW4XUC Model: 48036
Limited Availability
€1,438.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet Thread1/4" NPT
Exhaust TypeFront
Hose I.d. [inches]1/4" (6 mm)
Hp0.4 hp (298 W)
Max. Air Flow [scfm]21 SCFM (566 L/Min)
Max. Rpm8000
Quantity Per Box1
Tool Diameter/pad Size1-1/4" (32 mm)
Tool Length5.9" (150 mm)
Tool Orbit Mm1/8" (3 mm)
Tool StyleRight Angle
Tool Width3.8" (97 mm)
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 48036
€1,438.28 /unit