Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS V6EPB-B-S-6-0 Liquid Flow Switch, 2 Inch FNPT, 10 gpm, 1000 PSI Max. Pressure, 125/250V AC | CJ2TCX

DWYER INSTRUMENTS V6EPB-B-S-6-0 Liquid Flow Switch, 2 Inch FNPT, 10 gpm, 1000 PSI Max. Pressure, 125/250V AC

Item: CJ2TCX Model: V6EPB-B-S-6-0Cross Ref: 55EH25
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€505.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Flow Switch
ConstructionExplosion Proof
Housing MaterialBrass
Switch TypeSPDT
Tee Connection Size2"
Ambient Temperature (maximum)167°F
Ambient Temperature (minimum)-4°F
Connection1/2" NPT
Connection Size1/2"
Connection TypeNPT
Contact Rating (ac)5A @ 125/250V
Contact Rating (dc)30A (Inductive) @ 30V (CSA, ATEXAnd IECEx Models), 5A Resistive @ 30V (CSA, ATEXAnd IECEx Models)
Flow-switch TypePaddle
For Pipe Size1/2", 1/4", 2", 3/8"
Frequency50/60 Hz
Hazardous Location RatingClass I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Housing/body MaterialBrass
Media Temp. Range-4°F to 220°F
Media Temperature (maximum)220°F
Media Temperature (minimum)-4°F
Overall Height4 4/5"
Overall Length3.6"
Overall Width3 3/5"
PhaseSingle
Set Point ConfigurationAdjustable
StandardsATEX, CE CERTIFIED, CSA CERTIFIED, IECEX, KTL, UL LISTED
Switch EnclosureNEMA 4
Switch PositionNormally Closed, Normally Open
Wetted Material301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)12.19
Ship length (cm)9.14
Ship width (cm)9.14
Country of OriginUS

Product Variants

ProductModelHousing MaterialConnection SizeSwitch TypeFor Pipe SizeTee Connection SizeOverall HeightOverall WidthMaterial Of ConstructionPrice
DWYER INSTRUMENTS V6EPS-S-S-3-S Liquid Flow Switch, 1 Inch FNPT, 3 gpm, 2000 PSI Max. Pressure, 125/250V AC | CJ2TCW V6EPS-S-S-3-SStainless Steel1"--1"4 4/5"3 3/5"Stainless Steel€735.12
DWYER INSTRUMENTS V4-SS-2-U Liquid Flow Switch, 1-1/2 Inch MNPT, 2000 PSI Max. Pressure, 125/250V AC | CJ2TCY V4-SS-2-UStainless Steel1 1/2"SPDT-----€1,141.24
DWYER INSTRUMENTS V6EPB-B-D-2-MI Liquid Flow Switch, 3/4 Inch FNPT, 2 gpm, 1000 PSI Max. Pressure, DPDT | CJ2TCZ V6EPB-B-D-2-MIBrass3/4"DPDT-3/4"4 4/5"3 3/5"Brass€552.12
DWYER INSTRUMENTS V6EPS-S-D-2-S Liquid Flow Switch, 3/4 Inch FNPT, 2 gpm, 2000 PSI Max. Pressure, DPDT | CJ2TDA V6EPS-S-D-2-SStainless Steel3/4"--3/4"4 4/5"3 3/5"Stainless Steel€755.44
DWYER INSTRUMENTS V6EPB-B-S-4-MI Liquid Flow Switch, 1-1/4 Inch FNPT, 4 gpm, 1000 PSI Max. Pressure, SPDT | CJ2TDB V6EPB-B-S-4-MIBrass1 1/4"SPDT-1 1/4"4 4/5"3 3/5"Brass€573.65
DWYER INSTRUMENTS V6EPB-B-S-5-B Liquid Flow Switch, 1-1/2 Inch FNPT, 6 gpm, 250 PSI Max. Pressure, SPDT | CJ2TDC V6EPB-B-S-5-BBrass1 1/2"SPDT-1 1/2"4 4/5"3 3/5"Brass€679.18
DWYER INSTRUMENTS V6EPB-B-D-5-B Liquid Flow Switch, 1-1/2 Inch FNPT, 6 gpm, 250 PSI Max. Pressure, DPDT | CJ2TDD V6EPB-B-D-5-BBrass1 1/2"DPDT-1 1/2"4 4/5"3 3/5"Brass€711.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS V6EPB-B-S-6-0 Liquid Flow Switch, 2 Inch FNPT, 10 gpm, 1000 PSI Max. Pressure, 125/250V AC
€505.26 /unit