Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS TE-DFG-B0844-00 Duct Temperature Probe 10k Ohm Type 2 8 Inch Length | AE8EXG 6CTV8

DWYER INSTRUMENTS TE-DFG-B0844-00 Air Duct And Immersion Temperature Sensor, 10K Ohm

Item: AE8EXG Model: TE-DFG-B0844-00Cross Ref: 6CTV8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Temperature Probe
Body MaterialPolycarbonate
Cable Length4 ft.
Connector TypeBare Wire
For AirYes
For GasesYes
For Liquids And GelsYes
For SolidsNo
For SurfacesNo
Grade304
IncludesHousing
Includes Signal ConverterNo
Length8"
Primary Measuring ElementThermistor
Probe BendStraight
Probe ConnectorBare Wire
Probe Dia.1/4"
Probe MaterialStainless Steel
Probe Wire Length4"
Process ConnectionFlange, Probe Only
Process MountingSurface Mount
Resistance10000 ohms
Temp. Limit (deg. F)-40°F to +140°F
Temp. Measuring Element10K ohms Type 2 Thermistor
Temp. Range-40° to +150° , -40° to +302°
UseAir And Gases
Wire Length4"
Accuracy+/-0.28°F at 32°F, +/-0.15°C at 0°C, +/-0.4°F at 77°F, +/-0.22°C at 25°C
Fitting TypeCompression
For ApplicationAHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing
Head Connection0.875 Conduit Knock Out
Head Material304 Stainless Steel
Manufacturer Warranty Length1 yr.
Maximum Temperature °c150°C
Maximum Temperature °f302°F
Minimum Temperature °c-40°C
Minimum Temperature °f-40°F
Probe Diameter0.25"
Probe Length8"
Probe Sheath MaterialGrade 304 Stainless Steel
Probe Size1/4" x 8"
Sensor TypeThermistor
Temperature Range-40°F to +302°F
Thermistor Type2 Wire

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)30.48
HS code9025198080
Country of OriginCN

Product Details:

    • Dwyer Instruments TE-DFG-B0844-00 air duct temperature sensor or probe to monitor air or water temperature throughout air handler unit or building management system
    • Features 10K Ohm thermistor measuring element
    • Equipped with flanged duct sensor to monitor the supply or return air to the digital controller
    • The compression fittings also monitor chilled or hot water lines throughout the building and 4 inch leads with integral terminal blocks for eliminating carrying of extra wire nuts
    • Multiple knockouts offer easy conduit access to any side of the housing
    • Comes with 1/4 inch turn lid and chain to prevent it from being lost during installation

Product Variants

ProductModelProbe ConnectorTemp. RangeTemp. Measuring ElementRtd Temp. Sensor AccuracyThermistor Temp. Sensor AccuracyConnection TypeTemperature Measuring ElementProbe MaterialPrice
DWYER INSTRUMENTS TE-DFN-A0444-00 Duct Temperature Probe 4 Inch Length 1/4 Inch Diameter | AE8EVX 6CTR6 TE-DFN-A0444-00Bare Wire-40° to +302°10K ohms Type 3 Thermistor-/+ 0.15° C @ 0° C-/+ 0.22 Deg. C @ 25 Deg. C--Stainless Steel€15.59
DWYER INSTRUMENTS TE-DFN-A1244-00 Duct Temperature Probe 10k Ohm Type 3 12 Inch Length | AE8EWA 6CTR9 TE-DFN-A1244-00Bare Wire---/+ 0.15° C @ 0° C-/+ 0.22 Deg. C @ 25 Deg. CFlange, Probe Only10 K ohms Type 3 ThermistorStainless Steel-
RFQ
DWYER INSTRUMENTS TE-DFN-B0444-00 Duct Temperature Probe 10k Ohm Type 2 4 Inch Length | AE8EWC 6CTT1 TE-DFN-B0444-00Bare Wire-40° to +302°10K ohms Type 2 Thermistor-/+ 0.15° C @ 0° C-/+ 0.22 Deg. C @ 25 Deg. C--Stainless Steel€15.59
DWYER INSTRUMENTS TE-DFN-B0844-00 Duct Temperature Probe 10k Ohm Type 2 8 Inch Length | AE8EWE 6CTT3 TE-DFN-B0844-00Bare Wire-40° to +302°10K ohms Type 2 Thermistor-/+ 0.15° C @ 0° C-/+ 0.22 Deg. C @ 25 Deg. C--Stainless Steel€15.59
DWYER INSTRUMENTS TE-DFN-B1244-00 Duct Temperature Probe 10k Ohm Type 2 12 Inch Length | AE8EWF 6CTT4 TE-DFN-B1244-00Bare Wire---/+ 0.15° C @ 0° C-/+ 0.22 Deg. C @ 25 Deg. CFlange, Probe Only10 K ohms Type 2 ThermistorStainless Steel-
RFQ
DWYER INSTRUMENTS TE-DFN-D0644-00 Duct Temperature Probe Rtd Point 100 Ohm 6 Inch Length | AE8EWJ 6CTT7 TE-DFN-D0644-00Bare Wire-40° to +302°RTD, Pt 100 ohms-/+ 0.15° C @ 0° C-/+ 0.22 Deg. C @ 25 Deg. C--Stainless Steel€30.37
DWYER INSTRUMENTS TE-DFN-D0844-00 Duct Temperature Probe Rtd Point 100 Ohm 8 Inch Length | AE8EWK 6CTT8 TE-DFN-D0844-00Bare Wire---/+ 0.15° C @ 0° C-/+ 0.22 Deg. C @ 25 Deg. CFlange, Probe OnlyRTD, Pt 100 ohmsStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS TE-DFG-B0844-00 Air Duct And Immersion Temperature Sensor, 10K Ohm
€33.41 /unit