Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS STC361 Bimetal Thermometer 2 Inch Dial 70 To 370f | AB3RCV 1UYR7

DWYER INSTRUMENTS STC361 Clip Pipe Mount Dial Thermometer, Bimetal, 2 Inch Dial, 70 to 370 Deg F Range

Item: AB3RCV Model: STC361Cross Ref: 1UYR7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€170.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClip Pipe Mount Dial Thermometer
Case MaterialSteel
Connection LocationBack
ConstructionSteel Housing With Glass Lens
Dial Diameter2"
Dial Size2"
FunctionNon-Intrusive Temperature Measurement
Housing MaterialSteel
Includes Nist-traceable CertificateNo
Lens MaterialGlass
Mounting TypeClip
ResolutionLess Than 4% Of Scale
ScaleFahrenheit
Scale TypeDial
Sensing ElementBimetal
Stem MaterialCopper
Temp. Range+70° to +370°
Window MaterialGlass
For Pipe Diameter1" to 1 5/8"
Manufacturer Warranty Length1 yr.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.86
Ship length (cm)7.87
Ship width (cm)7.62
HS code9025198080
Country of OriginCN

Product Details:

Clip Pipe Mount Dial Thermometer, 70 Degrees to 370 Degrees F, Clip, For Pipe Diameter 1 in to 1 5/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit

Product Variants

ProductModelScaleDial DiameterSensing ElementStem MaterialLens MaterialResolutionMounting TypeWindow MaterialPrice
DWYER INSTRUMENTS STC151 Bimetal Thermometer 2 Inch Dial -50 To 250f | AB3RCK 1UYP7 STC151Fahrenheit2"BimetalCopperGlassLess Than 4% Of ScaleClipGlass€132.02
DWYER INSTRUMENTS STC141 Bimetal Thermometer 2 Inch Dial 0 To 150f | AB3RCL 1UYP8 STC141Fahrenheit2"BimetalCopperGlassLess Than 4% Of ScaleClipGlass€132.02
DWYER INSTRUMENTS STC161 Bimetal Thermometer 2 Inch Dial 70 To 370f | AB3RCM 1UYP9 STC161Fahrenheit2"BimetalCopperGlassLess Than 4% Of ScaleClipGlass€132.02
DWYER INSTRUMENTS STC171 Bimetal Thermometer 2 Inch Dial 70 To 500f | AB3RCN 1UYR1 STC171--BimetalCopperGlassLess Than 4% Of ScaleClip-€132.02
DWYER INSTRUMENTS STC152 Bimetal Thermometer 2 Inch Dial -40 To 120c | AB3RCP 1UYR2 STC152--BimetalCopperGlassLess Than 4% Of ScaleClip-€131.18
DWYER INSTRUMENTS STC162 Bimetal Thermometer 2 Inch Dial 20 To 180c | AB3RCQ 1UYR3 STC162--BimetalCopperGlassLess Than 4% Of ScaleClip-€131.18
DWYER INSTRUMENTS STC172 Bimetal Thermometer 2 Inch Dial 20 To 260c | AB3RCR 1UYR4 STC172--BimetalCopperGlassLess Than 4% Of ScaleClip-€131.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS STC361 Clip Pipe Mount Dial Thermometer, Bimetal, 2 Inch Dial, 70 to 370 Deg F Range
€170.82 /unit