Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS SFI-100-1/2 Single Sight Flow Indicator Bronze 1/2in | AB6LJF 21XL61

DWYER INSTRUMENTS SFI-100-1/2 Single Sight Flow Indicator, 1/2 Inch Size, Bronze

Item: AB6LJF Model: SFI-100-1/2Cross Ref: 21XL61
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€428.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Sight Flow Indicator with Impeller
Body MaterialBronze
Connection Size1/2"
Connection TypeFNPT
Depth2 1/4"
Flow DirectionHorizontal Left, Horizontal Right, Vertical Down, Vertical Up
For Media TypeGear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water
Height3 5/8"
Impeller MaterialABS
Indicator TypeRotor
Length4"
Lens MaterialTempered Glass
Max. Pressure125 psi
Number Of Windows1
Overall Width2.3"
Pipe Size1/2"
Seal MaterialBuna N, Fiber
Sight Dia.2.031"
Sight Diameter2"
Sight MaterialTempered Glass
Temp. Limit (deg. F)200°F
Temp. Range+32°F to +200°F
Body MaterialBronze
Fluid Connection1/2" FNPT
Max. Media Temperature200°F
Max. Operating Pressure125 psig
Media Temp. Range32°F to 200°F
Min. Media Temperature32°F
Overall Length4"
Wetted Material316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton

Shipping Info:

Ship weight (kg) 0.9945
Ship height (cm)8.89
Ship length (cm)14.22
Ship width (cm)9.14
HS code9026106000
Country of OriginUS

Product Variants

ProductModelPipe SizeSight Dia.DepthHeightMax. PressureTemp. RangeBody MaterialImpeller MaterialPrice
DWYER INSTRUMENTS SFI-100-3/4 Single Sight Flow Indicator Bronze 3/4in | AB6LJG 21XL62 SFI-100-3/43/4"2.031"2 1/4"2.571"125 psi+32°F to +200°FBronzeABS€321.76
DWYER INSTRUMENTS SFI-100-1 Single Sight Flow Indicator Bronze 1in | AB6LJH 21XL63 SFI-100-11"2.031"2.571"2 5/8"125 psi+32°F to +200°FBronzeABS€394.20
DWYER INSTRUMENTS SFI-100-1-1/2 Single Sight Flow Indicator Bronze 1-1/2in | AB6LJJ 21XL65 SFI-100-1-1/21 1/2"2.938"3 1/4"3 5/8"125 psi+32°F to +200°FBronzeABS€637.81
DWYER INSTRUMENTS SFI-100-2 Single Sight Flow Indicator Bronze 2in | AB6LJK 21XL66 SFI-100-22"2.938"3 1/4"3 5/8"125 psi+32°F to +200°FBronzeABS€713.79
DWYER INSTRUMENTS SFI-100-1/4 Single Sight Flow Indicator Bronze 1/4" | AF7LKX 21XL59 SFI-100-1/41/4"1.656"1 4/5"2 1/8"125 psi+32°F to +200°FBronzeABS€276.19
DWYER INSTRUMENTS SFI-100-3/8 Single Sight Flow Indicator Bronze 3/8" | AF7LKY 21XL60 SFI-100-3/83/8"1.656"1 4/5"2 1/8"125 psi+32°F to +200°FBronzeABS€296.05
DWYER INSTRUMENTS SFI-100-1-1/4 Single Sight Flow Indicator Bronze 1-1/4 Inch | AF7LKZ 21XL64 SFI-100-1-1/41 1/4"2.031"2.571"2 5/8"125 psi+32°F to +200°FBronzeABS€434.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS SFI-100-1/2 Single Sight Flow Indicator, 1/2 Inch Size, Bronze
€428.21 /unit