Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS RSM-1-A Analog Manometer, RSM-1-A | CP3YMX

DWYER INSTRUMENTS RSM-1-A Analog Manometer

Item: CP3YMX Model: RSM-1-ACross Ref: 25F427
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4,085.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManometer
For Tubing Diameter0.187"
Housing MaterialPlastic
Includes Gas Pressure KitNo
Max. Operating Pressure9 psi
Max. Pressure0.05 in. wc
Mfr. SeriesRSM Series
Min. Pressure-0.05 in. wc
Pressure Range-0.05 in. wc to +0.05 in. wc
Scale UnitsIn Wc
Stand IncludedNo
Includes StandNo
Manometer Pressure Range-0.05 in. wc to +0.05 in. wc
Maximum Operating Pressure9 psi
Maximum Pressure0.05 in. wc
Minimum Pressure-0.05 in. wc
SeriesRSM Series
StandardsCE, CSA, NEMA 1 (IP20)
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 1.35

Product Variants

ProductModelMax. PressureMin. PressurePressure RangeHousing MaterialMax. Operating PressureFor Tubing DiameterIncludes Gas Pressure KitScale UnitsPrice
DWYER INSTRUMENTS RSM-4-B Analog Manometer, RSM-4-B | CP3YNA RSM-4-B0.5 in. wc-0.5 in. wc-0.5 in. wc to +0.5 in. wcPlastic9 psi0.187"NoIn Wc€3,243.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS RSM-1-A Analog Manometer
€4,085.06 /unit