Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS RHP-2D2A Humidity/temperature Transducer -40 To 140f | AE8EVP 6CTP2

DWYER INSTRUMENTS RHP-2D2A Humidity/temperature Transmitter, -40 To 140 Deg F

Item: AE8EVP Model: RHP-2D2ACross Ref: 6CTP2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€283.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHumidity Transmitter
Accuracy-2% to +2%
Calibration CertificateNIST
Connection Size1/2"
Connection TypeNPS
Electrical ConnectionTerminal Board
Enclosure MaterialPolycarbonate
Gap Temp. Sensor Accuracy-/+ 0.9°F @ 77°F
Mounting TypeDuct
Output Voltage0-10V DC
Probe Dia.0.54"
Probe Length9"
Relative Humidity Range0% to 100%
Response Time15 sec.
Rh SensorCapacitance Polymer
Rtd Temp. Sensor Accuracy-/+ 0.54°F @ 32°F
Sensor TypeRTD, Thermistor
Temp. Range-40°F to +140°F
Thermistor Temp. Sensor Accuracy-/+ 0.36 Deg. F @ 77 Deg. F
Thermistor Temp. Sensor Range-40°F to +140°F
Compensated Temperature Range-4°F to 140°F
Conduit Connection1/2" NPS
Dimensions11.59"
Display Resolution0.1%/0.1°F/0.1°C
Electrical ConnectionsScrew Terminals
Enclosure RatingIP66, NEMA 4X
FeaturesRadiation Shield Option For Outdoor Installation In Direct Sunlight
For Use WithA RHP FC, ARHP RT, RHRS
Humidity Accuracy±2%
Hysteresis+/-1%
Ip RatingIP66
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature140°F
Maximum Sensed Temperature140°F
Minimum Operating Temperature-40°F
Minimum Sensed Temperature-40°F
MountingDuct Mount
Nema RatingNEMA 4X
Nist Traceable CertificateNo
Output0-10V DC
Overall Length11.59"
Overall Width4.73"
Power Required15-35V DC/15-29V AC
Power Source15 to 35V DC, 15 to 29V AC
Probe Diameter0.54"
Process Connection Size1/2"
Process Connection TypeNPS
Relative Humidity Accuracy2%
Relative Humidity Output0-10V DC
Repeatability+/-0.1%
Sensing Element TypeType III Thermistor (10K @ 25°C)
SeriesRHP Series
StandardsCE, ROHS
Storage Temperature Range-40°F to 176°F (-40°C to 80°C)
Temperature Accuracy+/-0.36°F @ 77°F
Temperature Output0-10V DC
Temperature Range-40°F to +140°F
Transmitter TypeDuct-Mount Temperature/Humidity
Weight0.616 lbs.
Wiring Entry1/2" NPS

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)35.56
Ship length (cm)11.43
Ship width (cm)14.99
HS code9025801000
Country of OriginUS

Product Variants

ProductModelProbe LengthTemp. RangeMounting TypeProbe Dia.Electrical ConnectionOutput AmpsPower RequiredResponse TimePrice
DWYER INSTRUMENTS RHP-3O10 Humidity Transducer 10 To 35vdc | AE8ETK 6CTH1 RHP-3O103"-Surface1 3/25"Terminal Board4-20 mA10-35V15 sec.€174.68
DWYER INSTRUMENTS RHP-3O11 Humidity/temperature Transducer -20 To 140f | AE8ETL 6CTH2 RHP-3O113"-20°F to +140°FSurface1 3/25"Terminal Board4-20 mA10-35V15 sec.€193.83
DWYER INSTRUMENTS RHP-3O20 Humidity Transducer 15 To 35vdc | AE8ETM 6CTH3 RHP-3O203"-Surface1 3/25"Terminal Board--15 sec.€191.46
DWYER INSTRUMENTS RHP-3O22 Humidity/temperature Transducer -20 To 140f | AE8ETN 6CTH4 RHP-3O223"-20°F to +140°FSurface1 3/25"Terminal Board--15 sec.€188.83
DWYER INSTRUMENTS RHP-3O1A Humidity/temperature Transducer -40 To 140f | AE8ETP 6CTH5 RHP-3O1A3"-40°F to +140°FSurface1 3/25"Terminal Board4-20 mA10-35V15 sec.€184.95
DWYER INSTRUMENTS RHP-3O1B Humidity/temperature Transducer -40 To 140f | AE8ETQ 6CTH6 RHP-3O1B3"-40°F to +140°FSurface1 3/25"Terminal Board4-20 mA10-35V15 sec.€202.51
DWYER INSTRUMENTS RHP-3O1D Humidity/temperature Transducer -40 To 140f | AE8ETR 6CTH7 RHP-3O1D3"-40°F to +140°FSurface1 3/25"Terminal Board4-20 mA10-35V15 sec.€181.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS RHP-2D2A Humidity/temperature Transmitter, -40 To 140 Deg F
€283.67 /unit