Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS ISDP-007 Intrinsically Safe Pressure Transducer | AE6RAM 5URD7

DWYER INSTRUMENTS ISDP-007 Pressure Transducer, 0 to 10 Inch WC Pressure Range

Item: AE6RAM Model: ISDP-007Cross Ref: 5URD7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,632.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDifferential Pressure Transducer
Accuracy0.5% , 0.5% @ 77°F
Connection LocationBottom
Connection Location - TransmitterBottom
Connection Size1/8"
Connection TypeNPT
Display Digits4 Digits
Display Height3/5"
Display TypeLCD
Display UnitsIn Wc
For Media TypeAir, Non-Combustible Gases
Housing Height4 11/16"
Housing Length4 11/16"
IncludesInstructions
Intrinsically SafeYes
Loop Resistance0 ohms to 1250 ohms
Maximum Loop Resistance1250 ohms
Nist Traceable CertificateNo
Operating Range0 in. wc to 10 in. wc
Output Accuracy0.5%
Output Amps4-20 mA
Output Signal4-20 mA
Overall Depth - Transmitter3 11/25"
Overall Height5.21" , 5.43"
Overall Length3.43"
Overall Width4 18/25" , 4.71"
Power Required10-35V
Pressure Rating0 in. wc to 10 in. wc
Primary Scale Range0 in. wc to 10 in. wc
Primary Scale UnitsIn Wc
Process Connection GenderFemale
Process Connection Size1/8"
Process Connection Size - Transmitter1/8"
Range UnitsIn Wc
Response Time250 ms
ShapeRectangular
Temp. Range+32°F to +140°F
Thermal Effect-/+ 0.02% @ 77°F
Display Screen TypeLCD
Maximum Pressure10 in. wc
Nema RatingNEMA 4X
Pressure Unitsin wc
Process Connection TypeNPT
Product TypeIntrinsically Safe-Rated With Display
Safety RatingClass I Div. 1 Group A, B, C, D, Class II Div. 1 Group E, F, G, Class III Div. 1
Standards2004/108/EC EMC DIRECTIVE, CE: CENELEC EN 61326/55024: 2003, CENELEC EN 55011: 2006, FM, IEC 61000-4-2/3/4/6: 2001/2006/2004/2005
Weight2.62 lbs.

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)11.68
Ship length (cm)18.54
Ship width (cm)15.24
HS code9026204000
Country of OriginUS

Product Variants

ProductModelAccuracyOverall WidthOverall HeightOperating RangePressure RatingPower RequiredPressure RangeResponse TimePrice
DWYER INSTRUMENTS ISDP-002 Intrinsically Safe Pressure Transducer | AE6RAJ 5URD4 ISDP-0020.5%4 18/25"5.43"0 in. wc to 0.25 in. wc0 in. wc to 0.25 in. wc10-35V-250 ms€1,630.65
DWYER INSTRUMENTS ISDP-004 Intrinsically Safe Pressure Transducer | AE6RAK 5URD5 ISDP-0040.5%4 18/25"5.43"0 in. wc to 1 in. wc0 in. wc to 1 in. wc10-35V-250 ms€1,630.65
DWYER INSTRUMENTS ISDP-006 Intrinsically Safe Pressure Transducer | AE6RAL 5URD6 ISDP-0060.5%--0 in. wc to 5 in. wc0 in. wc to 5 in. wc10-35V0 in. wc to 5 in. wc250 ms€1,329.57
DWYER INSTRUMENTS ISDP-008 Intrinsically Safe Pressure Transducer | AE6RAN 5URD8 ISDP-0080.5%4 18/25"5.43"0 in. wc to 25 in. wc0 in. wc to 25 in. wc10-35V-250 ms€1,329.57
DWYER INSTRUMENTS ISDP-009 Intrinsically Safe Pressure Transducer | AE6RAP 5URD9 ISDP-0090.5%4 18/25"5.43"0 in. wc to 50 in. wc0 in. wc to 50 in. wc10-35V-250 ms€1,329.57
DWYER INSTRUMENTS ISDP-010 Intrinsically Safe Pressure Transducer | AE6RAQ 5URE0 ISDP-0100.5%4 18/25"5.43"0 in. wc to 100 in. wc0 in. wc to 100 in. wc10-35V-250 ms€1,410.74
DWYER INSTRUMENTS ISDP-012 Intrinsically Safe Pressure Transducer | AE6RAR 5URE1 ISDP-0120.5%4 18/25"5.43"--10-35V-250 ms€1,729.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS ISDP-007 Pressure Transducer, 0 to 10 Inch WC Pressure Range
€1,632.34 /unit