Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS IS626-07-GH-P1-E1-S1 Pressure Transmitter, 0 Psi To 15 Psi, 4 To 20Ma Dc, Cable & Wire Leads, Ip66 /Nema 4X | CP3YPT

DWYER INSTRUMENTS IS626-07-GH-P1-E1-S1 Pressure Transmitter, 0 Psi To 15 Psi, 4 To 20Ma Dc, Cable & Wire Leads, Ip66 /Nema 4X

Item: CP3YPT Model: IS626-07-GH-P1-E1-S1Cross Ref: 4FTK3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€876.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Accuracy-0.25% to +0.25%
Cable Length3 ft.
Electrical ConnectionCable & Wire Leads
Enclosure RatingIP66, NEMA 4X
Explosion/fire ProofNo
Housing MaterialStainless Steel
IncludesInstructions
Intrinsically SafeYes
Max. Operating Temp.176°F
Max. Pressure15 psi
Maximum Loop Resistance0 ohms to 900 ohms
Mfr. SeriesIS626
Min. Operating Temp.0°F
Min. Pressure0 psi
Nema RatingNEMA 4X
Nist Traceable CertificateNo
Number Of Wires2
Output4-20 mA
Overall Height1"
Overall Length6 1/4"
Overall Width1"
Overpressure150 psig
Power Required10-28V DC
Pressure Range0 psi to 15 psi
Pressure UnitsPsi
Process Connection GenderMale
Process Connection Size1/4"
Process Connection Size - Transmitter1/4"
Range0 psi to 15 psi
Range UnitsPsi
Response Time50 ms
Safety RatingClass I Div. 1 Group A, B, C, D, Class II Div. 1 Group E, F, G, Class III Div. 1
Thermal Error-0.02% to +0.02%
Wiring EntryCable Gland
Electrical ConnectionsCable & Wire Leads
Ip RatingIP66
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature176°F
Maximum Pressure15 psi
Minimum Operating Temperature0°F
Minimum Pressure0 psi
Process Connection1/4" NPT Male
Process Connection TypeNPT
Product TypeIntrinsically Safe-Rated Transmitter
SeriesIS626 Series
StandardsCE, CULUS LISTED
Weight8.9 oz.

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)15.88
Ship width (cm)2.54
Country of OriginUS

Product Details:

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 28V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series IS626, Wiring Entry Cable Gland, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 0 Degrees F

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS IS626-07-GH-P1-E1-S1 Pressure Transmitter, 0 Psi To 15 Psi, 4 To 20Ma Dc, Cable & Wire Leads, Ip66 /Nema 4X
€876.65 /unit