Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS FBLT-2SC-IVEF-30-50 Submersible Level Transmitter, Flush Tip, 0 ft wc to 30 ft wc, 4 to 20mA DC | CP3YTR

DWYER INSTRUMENTS FBLT-2SC-IVEF-30-50 Submersible Level Transmitter, Flush Tip, 0 ft wc to 30 ft wc, 4 to 20mA DC

Item: CP3YTR Model: FBLT-2SC-IVEF-30-50Cross Ref: 55EJ55
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,825.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Level Transmitter
Accuracy-0.25% to +0.25%
Cable CoatingETFE
Cable Length50 ft.
Cable Length - Submersible Transmitter50 ft.
Cable MaterialETFE
Electrical ConnectionCable & Wire Leads
Electrical ProtectionYes
Housing GradeGrade 316
Housing MaterialStainless Steel
Max. Operating Temp.176°F
Max. Pressure30 ft. wc
Maximum Loop Resistance1000 ohms
Measuring Depth0 ft. to 30 ft.
Measuring Depth - Submersible Transmitter0 ft. to 30 ft.
Mfr. SeriesFBLT Series
Min. Operating Temp.-4°F
Min. Pressure0 ft. wc
Output4-20 mA
Overall Dia.1.187"
Overall Height5.937"
Power Required10-33V DC
Pressure Range0 psi to 12.9 psi
Pressure Range - Submersible Transmitter0 psi to 13 psi
Response Time50 ms
Seal MaterialFluoroelastomer
Sensor Dia.1.187"
Sensor Length5.94"
Special FeaturesFlush Diaphragm Tip
Thermal Error-0.007% to +0.007%
Tip DesignFlush Tip
Electrical ConnectionsCable & Wire Leads
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature176°F
Maximum Pressure30 ft. wc
Minimum Operating Temperature-4°F
Minimum Pressure0 ft. wc
SeriesFBLT Series
StandardsCE
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip DesignOutputPressure RangeAccuracyCable LengthCable CoatingSensor LengthCable MaterialPrice
DWYER INSTRUMENTS MBLT-2SB-IVPF-100-120 Submersible Level Transmitter, Bullet Nose, 0 ft wc to 100 ft wc, 4 to 20mA DC | CP3YRB MBLT-2SB-IVPF-100-120Bullet Nose4-20 mA0 psi to 43.3 psi-0.1% to +0.1%120 ft.Polyurethane6.7"Polyurethane€1,392.92
DWYER INSTRUMENTS MBLT-2SC-IVPF-100-120 Submersible Level Transmitter, Bullet Nose, 0 ft wc to 100 ft wc, 4 to 20mA DC | CP3YRC MBLT-2SC-IVPF-100-120Bullet Nose4-20 mA0 ft. wc to 100 ft. wc-0.25% to +0.25%120 ft.Polyurethane6.7"Polyurethane€1,113.55
DWYER INSTRUMENTS MBLT-2SC-IVPF-15-40 Submersible Level Transmitter, Bullet Nose, 0 ft wc to 15 ft wc, 4 to 20mA DC | CP3YRD MBLT-2SC-IVPF-15-40Bullet Nose4-20 mA0 psi to 6.5 psi-0.25% to +0.25%40 ft.Polyurethane6.7"Polyurethane€827.34
DWYER INSTRUMENTS MBLT-2SC-IVPF-150-170 Submersible Level Transmitter, Bullet Nose, 0 ft wc to 150 ft wc, 4 to 20mA DC | CP3YRE MBLT-2SC-IVPF-150-170Bullet Nose4-20 mA0 psi to 64.9 psi-0.25% to +0.25%170 ft.Polyurethane6.7"Polyurethane€1,390.78
DWYER INSTRUMENTS MBLT-2SB-IVPF-150-170 Submersible Level Transmitter, Bullet Nose, 0 ft wc to 150 ft wc, 4 to 20mA DC | CP3YRF MBLT-2SB-IVPF-150-170Bullet Nose4-20 mA0 psi to 64.9 psi-0.1% to +0.1%170 ft.Polyurethane6.7"Polyurethane€1,478.39
DWYER INSTRUMENTS MBLT-2SC-IVPF-200-220 Submersible Level Transmitter, Bullet Nose, 0 ft wc to 200 ft wc, 4 to 20mA DC | CP3YRG MBLT-2SC-IVPF-200-220Bullet Nose4-20 mA0 ft. wc to 200 ft. wc-0.25% to +0.25%220 ft.Polyurethane6.7"Polyurethane€1,586.21
DWYER INSTRUMENTS MBLT-2SB-IVPF-30-50 Submersible Level Transmitter, Bullet Nose, 0 ft wc to 30 ft wc, 4 to 20mA DC | CP3YRH MBLT-2SB-IVPF-30-50Bullet Nose4-20 mA0 ft. wc to 30 ft. wc-0.1% to +0.1%50 ft.Polyurethane6.7"Polyurethane€1,049.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS FBLT-2SC-IVEF-30-50 Submersible Level Transmitter, Flush Tip, 0 ft wc to 30 ft wc, 4 to 20mA DC
€1,825.48 /unit