Flat Shipping

Flat Shipping at €24.99 + VAT

DWYER INSTRUMENTS DPG-103 Digital Process Pressure Gauge, 0 To 30 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg | CQ8YQA

DWYER INSTRUMENTS DPG-103 Digital Process Pressure Gauge, 0 To 30 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg

Item: CQ8YQA Model: DPG-103Cross Ref: 55EH91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€394.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Battery TypeAAA
Display UnitsBar, In Hg, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz/Sq In, Psi
Includes Rubber BootNo
Mounting Hardware IncludedNo
Number Of Batteries2
Pressure Rating0 psi to 30 psi
Primary Unitspsi

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Details:

The Dwyer DPG Series Digital Pressure Gages has a high ±0.25% or ±0.5% full-scale accuracy. The 4 digit digital display will reduce the potential for errors in readings by eliminating parallax error commonly produced with analog gages. Series DPG is battery powered and has an auto-shut off to conserve battery life. Battery life, on average, will last 2000 hours. A 4 button key pad allows easy access to features without the need to work through complex menus or difficult key combinations. These features include backlight, peak and valley, tare or auto zero and conversion of the pressure units.

Product Variants

ProductModelPressure RatingAuto ShutoffRangePrimary Display RangePressure Gauge TypePressure Range TypeConnection LocationNominal Dial SizePrice
DWYER INSTRUMENTS DPG-102 Digital Process Pressure Gauge, 0 To 15 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg | CQ8YPR DPG-1020 psi to 15 psiYes15 psi0 to 15Process Pressure GaugePressureBottom3"€370.88
DWYER INSTRUMENTS DPG-106 Digital Process Pressure Gauge, 0 To 200 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg | CQ8YPV DPG-1060 psi to 200 psi-------€368.30
DWYER INSTRUMENTS DPG-110 Digital Process Pressure Gauge, 0 To 3000 PSI, 1/4 Inch Npt Male, 3 Inch Dial, Dpg | CQ8YPZ DPG-1100 psi to 3000 psi-------€363.26
DWYER INSTRUMENTS DPG-107 Digital Process Pressure Gauge, 0 To 300 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg | CQ8YQE DPG-1070 psi to 300 psi-------€360.04
DWYER INSTRUMENTS DPG-111 Digital Process Pressure Gauge, 0 To 5000 PSI, 1/4 Inch Npt Male, 3 Inch Dial, Dpg | CQ8YQM DPG-1110 psi to 5000 psiYes5000 psi0 to 5000Process Pressure GaugePressureBottom3"€356.04
DWYER INSTRUMENTS DPG-104 Digital Process Pressure Gauge, 0 To 50 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg | CQ8YQP DPG-1040 psi to 50 psiYes50 psi0 to 50Process Pressure GaugePressureBottom3"€370.88
DWYER INSTRUMENTS DPG-105 Digital Process Pressure Gauge, 0 To 100 PSI, 1/4 Inch Npt Male, 3 Inch Dial, Dpg, Dpg-105 | CQ8YQW DPG-1050 psi to 100 psi-------€370.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS DPG-103 Digital Process Pressure Gauge, 0 To 30 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg
€394.95 /unit