Item | Pressure Gauge |
Accuracy | -0.5% to +0.5% |
Adjustable Set Points | No |
Ambient Operating Temperature Range | 0°F to +130°F |
Application | OEM Applications, Process Industries, Replacement Gauge |
Auto Shutoff | 60 min. , Yes |
Auto-shutoff Time | 60 min. |
Backlit Screen | Yes |
Battery Included | Yes |
Battery Type | AAA |
Blowout Safety Back | No |
Calibration Certificate | No |
Calibration Certificate Included | No |
Case Color | Red |
Case Depth | 1.9" |
Case Dia. | 3" |
Case Material | Polycarbonate |
Case Shape | Round |
Compatible Process Media | Compatible Liquids And Combustible Gas |
Connection Location | Bottom |
Digit Height | 0.425" |
Digital Gauge Display Units | Bar, In Hg, Kg/Sq Cm, Kpa, Psi |
Display | Digital |
Display Range | 0 psi to 1000 psi, 0 in. hg to 2036 in. hg, 0 ft. wc. to 2307 ft. wc., 0 kPa to 6895 kPa, 0 Bar to 68.98 Bar, 0 kg/sq. cm to 70.3 kg/sq. cm |
Display Type | LCD |
Display Units | Bar, In Hg, Kg/Sq Cm, Kpa, Psi , Bar, In Hg, Kpa, Psi |
Features | Automatic Shutoff, Low Battery Indicator, Zero Adjustment |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 3" |
Gauge Primary Range Units | Psi |
Includes | Alkaline Batteries |
Includes Rubber Boot | No |
Ip Rating, Nema Rating | NEMA 4X |
Keypad Material | Polycarbonate |
Language | English |
Languages | English |
Low-battery Indicator | Yes |
Memory Storage | No |
Mfr. Series | DPG |
Mounting Hardware Included | No |
Mounting Type | Stem Mount |
Nominal Dial Size | 3" |
Non-sparking | No |
Number Of Batteries | 2 |
Number Of Digits | 4 |
Number Of Display Digits | 4 |
Panel-mountable | No |
Peak Hold | Yes |
Power Source | Battery |
Pressure Gauge Type | Process Pressure Gauge |
Pressure Range Type | Pressure |
Pressure Rating | 0 psi to 1000 psi |
Primary Display Range | 0 to 1000 |
Primary Units | psi |
Process Connection Gender | Male |
Process Connection Size | 1/4" |
Process Temperature Range | 0°F to +130°F |
Range | 1000 psi |
Sensor Grade | Grade 316L |
Sensor Material | Stainless Steel |
Socket Material | Stainless Steel |
Weatherproof | No |
Wetted Materials | Stainless Steel |
Wetted Parts Material | Stainless Steel |
Wetted Parts Material Grade | Grade 316L |
Auto-shutoff | Yes |
Battery Run Time | 2000 hrs. |
Case Diameter | 3" |
Display Screen Type | LCD |
Gauge Accuracy Grade | Not Graded |
Gauge Application | For Liquids & Gases |
Gauge Case Material | Polycarbonate |
Gauge Wetted Parts | Stainless Steel |
Hazardous Location Rating | Class I, Division 1, Groups A, B, C, D |
Includes Batteries | Yes |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | NEMA 4X |
Low Battery Indicator | Yes |
Manufacturer Warranty Length | 1 yr. |
Pressure Range | 0 psi to 1000 psi |
Primary Display Units | psi |
Process Connection | 1/4" NPT Male |
Process Connection Location | Bottom |
Process Connection Type | NPT |
Series | DPG Series |
Standards | CE CERTIFIED, FM APPROVED, ROHS |