Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS DPG-002 Digital Process Pressure Gauge, 0 To 15 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg | CQ8YPQ

DWYER INSTRUMENTS DPG-002 Digital Process Pressure Gauge, 0 To 15 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg

Item: CQ8YPQ Model: DPG-002Cross Ref: 55EH79
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€445.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Battery TypeAAA
Display UnitsBar, In Hg, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz/Sq In, Psi
Includes Rubber BootNo
Mounting Hardware IncludedNo
Number Of Batteries2
Primary Unitspsi
Accuracy+/-0.50%
Adjustable Set PointsNo
Ambient Operating Temperature Range0°F to 130°F
ApplicationOEM Applications, Process Industries, Replacement Gauge
Auto-shutoffYes
Auto-shutoff Time60 min.
Backlit ScreenYes
Battery Run Time2000 hrs.
Blowout Safety BackNo
Case ColorRed
Case Depth1.9"
Case Diameter3"
Case MaterialPlastic
Case ShapeRound
Compatible Process MediaCompatible Liquids And Combustible Gases
Connection LocationBottom
Digit Height0.425"
Display Range0 Bar to 1.034 Bar, 0 to 1.055 kg/sq. cm, 0 to 103.4 kPa, 0 to 1034 mBar, 0 to 1055 cm wc, 0 to 15 psi, 0 to 240 oz/sq. in., 0 to 30.54 in. hg, 0 to 34.61 ft. wc, 0 to 415.2 in wc, 0 to 775.7 mm hg
Display Screen TypeLCD
Gauge Accuracy GradeNot Graded
Gauge ApplicationFor Liquids & Gases
Gauge Case MaterialPolycarbonate
Gauge Wetted PartsStainless Steel
Hazardous Location RatingClass I, Division 1, Groups A, B, C, D
Includes BatteriesYes
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNEMA 4X
Keypad MaterialPolycarbonate
LanguagesEnglish
Low Battery IndicatorYes
Manufacturer Warranty Length1 yr.
Mounting TypeStem Mount
Nominal Dial Size3"
Non-sparkingNo
Number Of Digits4
Panel-mountableNo
Peak HoldYes
Power SourceBattery
Pressure Gauge TypeProcess Pressure Gauge
Pressure Range0 psi to 15 psi
Pressure Range TypePressure
Primary Display Range0 to 15
Primary Display Unitspsi
Process Connection1/4" NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range0°F to 130°F
Sensor Material316L Stainless Steel
SeriesDPG Series
Socket MaterialStainless Steel
StandardsCE CERTIFIED, FM APPROVED, ROHS
Wetted Parts MaterialStainless Steel, 316L Stainless Steel

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS DPG-002 Digital Process Pressure Gauge, 0 To 15 PSI, 1/4 Inch Npt Male, Bottom, 3 Inch Dial, Dpg
€445.70 /unit