Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS BTPM290101 Bimetal Thermometer 2-1/2 Inch Dial 0 To 200f | AB3RHH 1UZE6

DWYER INSTRUMENTS BTPM290101 Bimetal Thermometer, 2-1/2 Inch Dial, 0 To 200 Deg F

Item: AB3RHH Model: BTPM290101Cross Ref: 1UZE6
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€72.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Panel Mt Thermometer
Case MaterialStainless Steel
Connection Size1/4"
Connection TypeNPT
Dial Diameter2 1/2"
Dial Size2 1/2"
Flange Outside Dia.3.33"
GradeGrade 300, Grade 304
Housing MaterialStainless Steel
Includes Nist-traceable CertificateNo
Lens MaterialGlass
Mounting TypeFront Flange
Nsf RatedNo
Operating Range0°F to +200°F
Probe Dia.1/4"
Probe Length9"
Probe MaterialStainless Steel
ResolutionLess Than 2% Of Scale
ScaleFahrenheit
Scale TypeDial
Sensor TechnologyBimetal
Stem Length9"
Temp. Range-40°F to +392°F , 0° to +200°
Thread GenderMale
Thread Size1/4"
Wetted MaterialsStainless Steel
Accuracy+/-2%
Construction300 Stainless Steel Housing With Glass Lens
Flange Outside Diameter3.33"
Maximum Temperature °f200°F
Minimum Temperature °f0°F
Mounting Hole Diameter(3) 5/32"
Mounting StyleFront Flange
Probe Diameter0.25"
Probe Style1/4" Dia and 9" L Stainless Steel Bimetal Stem
Process Connection1/4" MNPT
Temperature Graduations2°F
Temperature Range0°F to 200°F
Thermometer TypeDirect Reading
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.89
Ship length (cm)27.94
Ship width (cm)9.4
HS code9025198080
Country of OriginCN

Product Details:

Analog Panel Mount Thermometer, 0 Degrees to 200 Degrees F, 2.5 in, 1/4 in Dia and 9 in L Stainless Steel Bimetal Stem, Probe Length 9 in, 1/4 in MNPT, Bimetal, Stem Length 9 in, 300 Stainless Steel Housing with Glass Lens

Product Variants

ProductModelTemp. RangeStem LengthOperating RangeDial SizeSensor Dia.Case MaterialLens MaterialConnection SizePrice
DWYER INSTRUMENTS BTPM24041 Bimetal Thermometer 2-1/2 Inch Dial -40 To 160f | AB3RHC 1UZE1 BTPM24041-40° to +160°4"+40°F to +160°F2 1/2"-Stainless SteelGlass1/4"€56.33
DWYER INSTRUMENTS BTPM240101 Bimetal Thermometer 2-1/2 Inch Dial 0 To 200f | AB3RHD 1UZE2 BTPM240101-40°F to +392°F4"0°F to +200°F2 1/2"1/4"Stainless SteelGlass1/4"€56.33
DWYER INSTRUMENTS BTPM26041 Bimetal Thermometer 2-1/2 Inch Dial -40 To 160f | AB3RHE 1UZE3 BTPM26041-40° to +160°6"-40°F to +160°F2 1/2"-Stainless SteelGlass1/4"€56.33
DWYER INSTRUMENTS BTPM260101 Bimetal Thermometer 2-1/2 Inch Dial 0 To 200f | AB3RHF 1UZE4 BTPM260101-40°F to +392°F6"0°F to +200°F2 1/2"-Stainless SteelGlass1/4"€56.33
DWYER INSTRUMENTS BTPM29041 Bimetal Thermometer 2-1/2 Inch Dial -40 To 160f | AB3RHG 1UZE5 BTPM29041-40° to +160°9"-40°F to +160°F2 1/2"-Stainless SteelGlass1/4"€56.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS BTPM290101 Bimetal Thermometer, 2-1/2 Inch Dial, 0 To 200 Deg F
€72.51 /unit