Flat Shipping

Flat Shipping at €24.99 + VAT

DWYER INSTRUMENTS BTO56041 Bimetal Thermometer 5 Inch Dial -40 To 160f | AC2CKW 2HMN2

DWYER INSTRUMENTS BTO56041 Bimetal Thermometer, 5 Inch Dial, -40 To 160 Deg F Range

Item: AC2CKW Model: BTO56041Cross Ref: 2HMN2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Thermometer With Process Output
ApplicationBoilers, Compressors, Thermal Oxidizers
CaseHermetically Sealed
Case MaterialStainless Steel
Case TypeHermetically Sealed
Connection LocationAdjustable
Connection Size1/2"
Connection TypeNPT
Corrosion ResistanceNo
Dial Diameter5"
Dial Size5"
FunctionTransmitter Output
Glow-in-the-darkNo
Grade304
Housing MaterialStainless Steel
Includes Nist-traceable CertificateNo
Lead FreeNo
Lens MaterialGlass
Long ReachNo
Loop Resistance1045 ohms
Output Amps4-20 mA
Output Signal4-20 mA
Power Required10-33V DC
ScaleFahrenheit
Scale TypeDial
Sensing ElementBimetal
ShatterproofNo
Stem Dia.1/4"
Stem Length6"
Stem MaterialStainless Steel
Temp. Range-40° to +160°
Thread GenderMale
Thread Size1/2"
Vertical Adjustment Range0° to +90°
Vibration ResistantNo
Wetted MaterialsStainless Steel
Window MaterialGlass
Accuracy+/-1%
Case FeaturesHermetically Sealed
Conduit Connection3/4" NPT
Construction304 Stainless Steel Housing And Stem With Glass Lens
Corrosion ResistantNo
FunctionsTransmitter Output
Graduations2°F
Head Material304 Stainless Steel
Manufacturer Warranty Length5 yrs.
Maximum Temperature °f160°F
Minimum Temperature °f-40°F
Process Connection1/2" NPT
Stem Diameter0.25"
Temperature Range-40°F to +160°F
Thermometer TypeDial Thermometer with 4-20 mA Signal Output
Thread TypeNPT

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)42.67
Ship length (cm)21.08
Ship width (cm)21.08
HS code9025198080
Country of OriginUS

Product Details:

    • Vertical Adjustment Range (0 Degrees to 90 Degrees)

Product Variants

ProductModelStem LengthDial DiameterResolutionScaleGlow-in-the-darkSensing ElementStem Dia.Lens MaterialPrice
DWYER INSTRUMENTS BTO32541 Bimetal Thermometer 3 Inch Dial -40 To 160f | AC2CJY 2HMJ8 BTO325412 1/2"-2°F--Bimetal1/4"Glass€2,419.48
DWYER INSTRUMENTS BTO32551 Bimetal Thermometer 3 Inch Dial 0 To 250f | AC2CJZ 2HMJ9 BTO325512 1/2"3"2°FFahrenheitNoBimetal1/4"Glass€2,419.48
DWYER INSTRUMENTS BTO32571 Bimetal Thermometer 3 Inch Dial 50 To 550f | AC2CKA 2HMK1 BTO325712 1/2"3"5°FFahrenheitNoBimetal1/4"Glass€2,419.48
DWYER INSTRUMENTS BTO34051 Bimetal Thermometer 3 Inch Dial 0 To 250f | AC2CKC 2HMK3 BTO340514"3"2°FFahrenheitNoBimetal1/4"Glass€2,419.48
DWYER INSTRUMENTS BTO36051 Bimetal Thermometer 3 Inch Dial 0 To 250f | AC2CKF 2HMK6 BTO360516"3"2°FFahrenheitNoBimetal1/4"Glass€2,419.48
DWYER INSTRUMENTS BTO36071 Bimetal Thermometer 3 Inch Dial 50 To 550f | AC2CKG 2HMK7 BTO360716"-5°F--Bimetal1/4"Glass€2,419.48
DWYER INSTRUMENTS BTO39041 Bimetal Thermometer 3 Inch Dial -40 To 160f | AC2CKH 2HMK8 BTO390419"----Bimetal1/4"Glass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS BTO56041 Bimetal Thermometer, 5 Inch Dial, -40 To 160 Deg F Range