Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS BTLS3405D Bimetal Thermometer 3 Inch Dial 0 To 250f | AB3RHW 1UZF9

DWYER INSTRUMENTS BTLS3405D Dial Thermometer, Side Reading, Bimetal, 1/2 Inch NPT Connection, 0 to 250 Deg F Range

Item: AB3RHW Model: BTLS3405DCross Ref: 1UZF9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€187.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide Reading Dial Thermometer
Case TypeHermetically Sealed
Connection LocationLeft Side
Connection Size1/2"
Connection TypeNPT
Dial Size3"
Grade304
Lens MaterialGlass
Sensing ElementBimetal
Stem Dia.1/4"
Stem Length4"
Stem MaterialStainless Steel
Temp. Range0° to +250°
Wetted MaterialsStainless Steel
Accuracy+/-2%
ApplicationTank Or Vessel Monitoring
Case FeaturesHermetically Sealed
ConstructionStainless Steel Housing With 304 Stainless Steel Stem And Glass Lens
Corrosion ResistantNo
Dial Diameter3"
Glow-in-the-darkNo
Housing MaterialStainless Steel
Includes Nist-traceable CertificateNo
Lead FreeNo
Long ReachNo
Manufacturer Warranty Length1 yr.
Maximum Temperature °c120°C
Maximum Temperature °f250°F
Minimum Temperature °c-20°C
Minimum Temperature °f0°F
Process Connection1/2" NPT
ScaleCelsius, Fahrenheit
Scale TypeDial
ShatterproofNo
Stem Diameter0.25"
Temperature Range0°F to 250°F
Thermometer TypeSide Reading Dial Thermometer
Thread GenderMale
Thread Size1/2"
Thread TypeNPT
Vibration ResistantNo

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.59
Ship length (cm)20.32
Ship width (cm)8.89
HS code9025198080
Country of OriginCN

Product Variants

ProductModelStem LengthScaleDial DiameterGlow-in-the-darkSensing ElementStem MaterialStem Dia.Lens MaterialPrice
DWYER INSTRUMENTS BTLS32541 Bimetal Thermometer 3 Inch Dial -40 To 160f | AB3RHJ 1UZE7 BTLS325412 1/2"---BimetalStainless Steel1/4"Glass€105.94
DWYER INSTRUMENTS BTLS325101 Bimetal Thermometer 3 Inch Dial 0 To 200f | AB3RHK 1UZE8 BTLS3251012 1/2"Fahrenheit3"NoBimetalStainless Steel1/4"Glass€123.86
DWYER INSTRUMENTS BTLS32551 Bimetal Thermometer 3 Inch Dial 0 To 240f | AB3RHL 1UZE9 BTLS325512 1/2"Fahrenheit3"NoBimetalStainless Steel1/4"Glass€103.76
DWYER INSTRUMENTS BTLS325121 Bimetal Thermometer 3 Inch Dial 50 To 400f | AB3RHM 1UZF1 BTLS3251212 1/2"Fahrenheit3"NoBimetalStainless Steel1/4"Glass€94.41
DWYER INSTRUMENTS BTLS32571 Bimetal Thermometer 3 Inch Dial 50 To 500f | AB3RHN 1UZF2 BTLS325712 1/2"---BimetalStainless Steel1/4"Glass€123.86
DWYER INSTRUMENTS BTLS3255D Bimetal Thermometer 3 Inch Dial 0 To 250f | AB3RHP 1UZF3 BTLS3255D2 1/2"Celsius, Fahrenheit3"NoBimetalStainless Steel1/4"Glass€106.18
DWYER INSTRUMENTS BTLS34041 Bimetal Thermometer 3 Inch Dial -40 To 160f | AB3RHQ 1UZF4 BTLS340414"---BimetalStainless Steel1/4"Glass€129.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS BTLS3405D Dial Thermometer, Side Reading, Bimetal, 1/2 Inch NPT Connection, 0 to 250 Deg F Range
€187.57 /unit