Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS A3010 Gage Differential | AD8TUP 4ME81

DWYER INSTRUMENTS A3010 Pressure Gauge, 0.20 Inch WC Pressure Range

Item: AD8TUP Model: A3010Cross Ref: 4ME81
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€933.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-2% to +2%
Adjustable Set PointsYes
ApplicationFume Exhaust Systems
Basic Gauge Case MaterialMetal
Blowout Safety BackNo
Body Dia.5"
Bolt Circle Dia.5 1/8"
Calibration Certificate IncludedNo
Case Depth2 1/2"
Case Dia.5"
Case ShapeRound
Connection Size1/8"
Connection TypeNPT
Dial Size4 1/2" , 4"
Differential Gauge Connection Size1/8"
Differential Pressure Gauge TypeDifferential Pressure Gauge
Differential Pressure Range0 in. wc to 10 in. wc
Electrical ConnectionScrew Terminals
Electrical Rating10A @ 28V DC, 10A @ 120/240V AC
Flange Dia.5 1/2"
For Panel Cut-out Size4.812"
Gauge Connection LocationSide
Gauge Nominal Dial Size5"
Hazardous Location RatingNot Rated
Housing MaterialDie Cast Aluminum
IncludesInstructions
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialPolycarbonate
Mounting Hardware IncludedNo
Mounting OrientationUpright Only
Non-sparkingNo
Number Of Switches2
Panel-mountableYes
Power Requirement120V AC @ 50/60 Hz
Pressure Range0 in. wc to 10 in. wc
Pressure Range Minor Div.0.2 in. wc
Process Connection GenderFemale
Process Connection LocationSide
Process Connection Size1/8"
Removable BezelYes
Repeatability-1% to +1%
Scale TypePressure
Sensor TypeDiaphragm
Temp. Range+20°F to +120°F
Accuracy Details+/-2% of FS at 70°F (21.1°C)
Case Diameter5"
Case MaterialPlastic
Compatible Process MediaAir, Non-Combustible and Compatible Gases
Flange Diameter5 1/2"
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNot Rated
Manufacturer Warranty Length1 yr.
Mounting TypeFlush Mount
Nominal Dial Size4"
Pointer ColorBlack
Pressure Gauge TypeDifferential Pressure Gauge with Switch
Process Connection TypeNPT
Process Temperature Range20°F to 120°F
Rated Total Pressure-20 psi to 0 psi to 25 psi
Relay Type(2) DPDT
SeriesA3000 Photohelic
StandardsCE, CSA, UL
Switch Contact TypeDPDT
Switch Electrical Requirements10A @ 28V DC, 10A @ 120/240V AC

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)25.4
Ship length (cm)16.51
Ship width (cm)16.51
HS code9032200000
Country of OriginUS

Product Variants

ProductModelAccuracyDial SizeDifferential Pressure RangePressure RangePressure Range Minor Div.Scale TypeCase DepthConnection SizePrice
DWYER INSTRUMENTS A3000-00 Gage Differential | AD8TUH 4ME75 A3000-00-4% to +4%4 1/2"0 in. wc to 0.25 in. wc0 in. wc to 0.25 in. wc0.005 in. wcPressure2 1/2"1/8"€861.53
DWYER INSTRUMENTS A3000-0 Gage Differential | AD8TUJ 4ME76 A3000-0-3% to +3%4 1/2"0 in. wc to 0.5 in. wc0 in. wc to 0.5 in. wc0.01 in. wcPressure2 1/2"1/8"€780.14
DWYER INSTRUMENTS A3001 Gage Differential | AD8TUK 4ME77 A3001-2% to +2%4 1/2"0 in. wc to 1 in. wc0 in. wc to 1 in. wc0.02 in. wcPressure2 1/2"1/8"€758.11
DWYER INSTRUMENTS A3002 Gage Differential | AD8TUL 4ME78 A3002-2% to +2%4 1/2"0 in. wc to 2 in. wc0 in. wc to 2 in. wc0.05 in. wcPressure2 1/2"1/8"€766.90
DWYER INSTRUMENTS A3003 Gage Differential | AD8TUM 4ME79 A3003-2% to +2%4 1/2"0 in. wc to 3 in. wc0 in. wc to 3 in. wc0.1 in. wcPressure2 1/2"1/8"€780.14
DWYER INSTRUMENTS A3005 Gage Differential | AD8TUN 4ME80 A3005-2% to +2%4 1/2"0 in. wc to 5 in. wc0 in. wc to 5 in. wc0.1 in. wcPressure2 1/2"1/8"€780.14
DWYER INSTRUMENTS A3025 Gage Differential | AD8TUQ 4ME82 A3025-4 1/2"0 in. wc to 25 in. wc0 in. wc to 25 in. wc0.5 in. wcPressure-1/8"€780.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS A3010 Pressure Gauge, 0.20 Inch WC Pressure Range
€933.54 /unit