Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 626-17-GH-P9-E1-S1 Pressure Transducer 0-2000psi 36 Inch Lead | AC8TRA 3DRG8

DWYER INSTRUMENTS 626-17-GH-P9-E1-S1 Pressure Transducer, 0-2000 PSI, 36 Inch Lead

Item: AC8TRA Model: 626-17-GH-P9-E1-S1Cross Ref: 3DRG8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€644.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transducer
Accuracy-0.25% to +0.25%
Cable Length3 ft. , 36"
Connection Size1/2"
Connection TypeMNPT
Explosion/fire ProofNo
For Use With Media TypeCompressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
GradeGrade 316L
Housing MaterialStainless Steel
Housing TypeGeneral Purpose
IncludesInstructions
Intrinsically SafeNo
Loop Resistance0 ohms to 1300 ohms
MaterialStainless Steel
Max. Pressure4000 psig
Nist Traceable CertificateNo
Number Of Wires2
Operating Temp.0°F to +200°F
Output Amps4-20 mA
Overall Height3 1/2"
Overall Length5 1/2"
Overall Width1.281"
Overpressure5000 psig
Power Required13-30V DC
Pressure Range0 psig to 2000 psig
Process Connection GenderMale
Process Connection Size1/2"
Process Connection Size - Transmitter1/2"
Range0 psi to 2000 psi
Range UnitsPsi
Response Time300 ms
Temp. Range0°F to +200°F
Thermal Error-0.02% to +0.02%
Wetted MaterialsStainless Steel
Wiring EntryCable Gland
Maximum Pressure2000 psi
Nema RatingNEMA 4X
Pressure Unitspsig
Process Connection TypeNPT
StandardsCE, NSF, UL LISTED
Weight10 oz.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.86
Ship length (cm)11.18
Ship width (cm)16.76
HS code9026204000
Country of OriginUS

Product Details:

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 2,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Product Variants

ProductModelPressure RangeHousing MaterialPower RequiredAccuracyWetted MaterialsNumber Of WiresOperating Temp.Ip RatingPrice
DWYER INSTRUMENTS 626-07-CH-P1-E5-S1 Pressure Transmitter 0 - 15 Psi Conduit | AC2CDH 2HLR1 626-07-CH-P1-E5-S10 psi to 15 psiCast Aluminum13-30V DC-Stainless Steel-0°F to +200°F-€463.10
DWYER INSTRUMENTS 626-07-GH-P1-E1-S1 Pressure Transducer 0-15psi 36 Inch Lead | AC2CDJ 2HLR2 626-07-GH-P1-E1-S10 psi to 15 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€421.61
DWYER INSTRUMENTS 626-08-CH-P1-E5-S1 Pressure Transmitter 0 - 30 Psi Conduit | AC2CDK 2HLR3 626-08-CH-P1-E5-S10 psi to 30 psiCast Aluminum13-30V DC-Stainless Steel-0°F to +200°F-€463.10
DWYER INSTRUMENTS 626-08-GH-P1-E1-S1 Pressure Transmitter 0-30psi 36 Inch Lead | AC2CDL 2HLR4 626-08-GH-P1-E1-S10 psi to 30 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€421.61
DWYER INSTRUMENTS 626-09-CH-P1-E5-S1 Pressure Transmitter 0 - 50 Psi Conduit | AC2CDM 2HLR5 626-09-CH-P1-E5-S10 psig to 50 psigCast Aluminum13-30V DC-Stainless Steel20°F to +200°FIP66€463.10
DWYER INSTRUMENTS 626-09-GH-P1-E1-S1 Pressure Transmitter 0-50psi 36 Inch Lead | AC2CDN 2HLR6 626-09-GH-P1-E1-S10 psig to 50 psigStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€421.61
DWYER INSTRUMENTS 626-10-CH-P1-E5-S1 Pressure Transmitter 0 - 100 Psi Conduit | AC2CDP 2HLR7 626-10-CH-P1-E5-S10 psig to 100 psigCast Aluminum13-30V DC-Stainless Steel20°F to +200°FIP66€463.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 626-17-GH-P9-E1-S1 Pressure Transducer, 0-2000 PSI, 36 Inch Lead
€644.95 /unit